Shop All Conduit Fittings
American Imaginations
2 in. Expansion Joint Plastic Grey Cylindrical
Mfr # AI-36589
Zoro # G510565270
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Coupling
- Conduit Fitting Material Plastic
- Color Grey
- Overall Length 2 in
- Includes Expansion Joint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36589
- Zoro # G510565270
- UPC # 627622365890
- Country of Origin Canada
- Category Conduit Fittings
Dimensions
Overall Length | 2 in |
Width | 0.5 in |
Details
Conduit Fitting Type | Coupling |
Conduit Fitting Material | Plastic |
Color | Grey |
Includes | Expansion Joint |
For Use With | Residential/Non-Residential |
Handle Type | Standard |
Weight | 0.6 lbs |
Shape | Cylindrical |
Description
THIS PRODUCT INCLUDES: 1x expansion joint in grey color. THIS JOINT IS TYPICALLY UTILIZED IN VARIOUS APPLICATIONS IN BOTH RESIDENTIAL AND COMMERCIAL BUILDINGS. THE EXPANSION JOINT IS AVAILABLE IN A SLEEK GREY COLOR, WHICH CAN BLEND SEAMLESSLY WITH DIFFERENT ARCHITECTURAL DESIGNS. This expansion joint features a cylindrical shape with a modern style. This product is made for coupling installation. DIY installation instructions are included in the box. This expansion joint is made with plastic. The primary color of this product is grey and it comes with grey hardware. 2-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, FAZ Series 15A, 3 Pole, 277/480V AC, D Curve (FAZ-D15/3)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4In x 100ft, White (SZ03-30-00)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 32mA, 250V AC, 35A at 250V AC, 5 PK (GDC-32MA)
- PANDUIT Ferrule, 20 AWG, PP, 3/8in., PK500 (FSD75-6-D)
- AMERICAN IMAGINATIONS 1 in. Galvanized Steel Silver E.M.T. Connector-Steel With Insulated Throat (AI-36718)
- AMERICAN IMAGINATIONS 1 in. Galvanized Steel Grey E.M.T. Access Fitting- Type LB (AI-36673)
- L.H. DOTTIE L.H. Dottie 1/2'' 90 Degree Insulated Die Cast Liquid Tight Connector, 10PK (LT9050I)
- CALBRITE Connector, 90 deg., 1in., Internal Insul (S61000FC90)
- CALBRITE Hub, Threaded, 1-1/4in., 2-1/2in.L, 316 SS (S61200LT00)
- GAMPAK EMT CONNECTOR 1/2"" RTC (49850)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, M Iron, 1-1/2 (EYF-150)
- American Imaginations Conduit Fittings