Shop All Split Bolt Connectors
American Imaginations
2 in. Copper Brushed Split Bolt Connector
Mfr # AI-37293
Zoro # G010535438
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Width 2 in
- Overall Length 0.5 in
- Handle Type Standard
- Finish Brushed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37293
- Zoro # G010535438
- UPC # 627622372935
- Country of Origin Canada
- Category Split Bolt Connectors
Dimensions
Width | 2 in |
Overall Length | 0.5 in |
Details
Material | Copper |
Handle Type | Standard |
Finish | Brushed |
Weight | 0.5 lbs |
For Use With | Residential/Non-Residential |
Shape | Unique |
Install Type | Clamp |
Includes | Split Bolt Connector |
Description
THIS PRODUCT INCLUDES: 1x split bolt connector in copper color. THE COPPER SPLIT BOLT CONNECTOR IS DESIGNED TO ACCOMMODATE A MAXIMUM WIRE SIZE OF 2 AWG AMERICAN WIRE GAUGE. THIS TYPE OF CONNECTOR PLAYS A PIVOTAL ROLE IN ELECTRICAL SETUPS, FACILITATING SECURE WIRE CONNECTIONS AND TERMINATIONS. ITS DISTINCTIVE CONSTRUCTION INVOLVES SPLITTING THE CONNECTOR, INSERTING THE WIRES, AND THEN FASTENING THE BOLT TO ESTABLISH A ROBUST AND TRUSTWORTHY LINK. THE 2 AWG SPECIFICATION SIGNIFIES THAT THE CONNECTOR IS INTENDED FOR WIRES WITH A DIAMETER CORRESPONDING TO THIS GAUGE, WHICH IS COMMONLY FOUND IN VARIOUS ELECTRICAL AND GROUNDING APPLICATIONS. SELECTING THE APPROPRIATE CONNECTOR SIZE IS ESSENTIAL TO ENSURE EFFICIENT CONDUCTIVITY AND SAFETY WITHIN ELECTRICAL SYSTEMS. This split bolt connector features a unique shape with a modern style. This product is made for clamp installation. DIY installation instructions are included in the box. This split bolt connector is made with copper. The primary color of this product is copper and it comes with copper hardware. 2-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Butt Splice Connector, 22-18 AWG, Red, PK10 (30130)
- CARLON Conduit Flex Kit Liq Tgt 3/4In (150ERB-UPC)
- STA-KON 16-14 AWG Non-Insulated Ring Terminal #8 Stud PK100 (NW14-8)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Stainless Steel EMT Conduit Hanger w/ Hex Nut & Bolt, 2PK (PH110BSS)
- BURNDY Split-Bolt Connector, 10 sol to 4 sol (KSU20)
- BURNDY Split-Bolt Connector, 10 sol to 6 str (KSA6)
- BURNDY Copper Cable to Post/Flat, 10 sol (K2C20)
- BLACKBURN Split-Bolt Connector, 8 str to 10 sol (8H)
- BURNDY Split-Bolt Connector, 6 str to 2 sol (KS22)
- BURNDY Split-Bolt Connector, 12 sol to 6 sol (KSU17)
- BURNDY Copper Cable to Post/Flat, 2 sol (K2C26)
- American Imaginations Lugs & Split Bolts