Shop All Flexible Pipe Fittings
American Imaginations
2 in. Black Rubber Flexible Coupling
Mfr # AI-37988
Zoro # G410504157
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Round
- Pipe Fitting Material Rubber
- Length 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37988
- Zoro # G410504157
- UPC # 627622379880
- Country of Origin Canada
- Category Flexible Pipe Fittings
Dimensions
Length | 1.5 in |
Details
Specific Fitting Shape | Round |
Pipe Fitting Material | Rubber |
Description
THIS PRODUCT INCLUDES: 1x flexible coupling in black color. THIS 2 X 1.5 FLEXIBLE COUPLING IS CONSTRUCTED FROM STURDY RUBBER MATERIAL, MAKING IT AN EXCELLENT CHOICE FOR CONNECTING PIPES OF DIFFERENT SIZES, SPECIFICALLY 2-INCH AND 1.5-INCH, AND MATERIALS LIKE PLASTIC TO PLASTIC OR CAST TO PLASTIC. ITS VERSATILITY ALLOWS FOR A RELIABLE AND LEAK-FREE CONNECTION, ACCOMMODATING VARIOUS PIPE CONFIGURATIONS. THE RUBBER CONSTRUCTION ALSO OFFERS FLEXIBILITY, ABSORBING MINOR VIBRATIONS AND MOVEMENTS TO PREVENT STRESS ON THE PIPES AND POTENTIAL LEAKS. WHETHER YOURE WORKING ON PLUMBING OR OTHER PIPING APPLICATIONS, THIS COUPLING ENSURES A SECURE AND DURABLE CONNECTION, MAKING IT A VALUABLE COMPONENT FOR YOUR PROJECTS. ITS COMPATIBILITY AND ADAPTABILITY MAKE IT A PRACTICAL CHOICE FOR A WIDE RANGE OF SITUATIONS. This flexible coupling features a round shape with a modern style. This product is made for coupling installation. DIY installation instructions are included in the box. This flexible coupling is made with rubber. The primary color of this product is black and it comes with black hardware. 2-in. Width left to right. 1.5-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Cube 10 inch Bathroom Towel Bar (KBA1503MB)
- APOLLO PEX 1/2 in. Brass PEX Barb Coupling (APXC1212)
- CUSH-A-NATOR Cushioned Clamp, Std, 2 in. Pipe, Steel (CN38P)
- HAM-LET 1/4" MNPT Brass Mini Ball Valve Inline (H-1280-B-N-1/4)
- AMERICAN IMAGINATIONS 1.5 in. Black Rubber Flexible Coupling (AI-37982)
- AMERICAN IMAGINATIONS 3 in. Black Rubber Flexible Coupling (AI-37983)
- AMERICAN IMAGINATIONS 4 in. Black Rubber Flexible Coupling (AI-37985)
- AMERICAN IMAGINATIONS 6 in. Black Rubber Flexible Coupling (AI-37986)
- AMERICAN IMAGINATIONS 3 in. Black Rubber Flexible Coupling (AI-37984)
- ZORO SELECT Flexible Cap, For Pipe Size 3" (QC-103)
- THRIFCO PLUMBING 3 x 3 Flexible Coupling (6722608)
- American Imaginations Flexible Pipe Fittings