Shop All Pipe Test Plugs
American Imaginations
2 in. Black Round Rubber- Stainless steel Test Plug
Mfr # AI-38013
Zoro # G610507446
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber- Stainless steel
- Length 0.5 in
- Color Black
- Width 2 in
- Color/Finish Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-38013
- Zoro # G610507446
- UPC # 627622380138
- Country of Origin Canada
- Category Pipe Test Plugs
Dimensions
Length | 0.5 in |
Width | 2 in |
Details
Material | Rubber- Stainless steel |
Color | Black |
Color/Finish | Rubber |
Includes | Test Plug |
Description
THIS PRODUCT INCLUDES: 1x test plug in black color. A 2 TEST PLUG WITH A METAL-RUBBER CONSTRUCTION COMBINES THE DURABILITY OF METAL WITH THE FLEXIBILITY AND SEALING PROPERTIES OF RUBBER. THIS TYPE OF TEST PLUG IS COMMONLY USED IN INDUSTRIAL AND PLUMBING APPLICATIONS WHERE A RELIABLE AND SECURE SEAL IS ESSENTIAL. THE METAL-RUBBER DESIGN ENSURES A TIGHT AND LEAK-FREE CLOSURE WHEN INSERTED INTO A 2-INCH DIAMETER OPENING, MAKING IT SUITABLE FOR PRESSURE TESTING, LEAK DETECTION, AND TEMPORARY SEALING TASKS. ITS VERSATILITY AND RESISTANCE TO CORROSION MAKE IT A VALUABLE TOOL FOR MAINTAINING AND TESTING PIPELINES AND PLUMBING SYSTEMS. THE COMBINATION OF METAL AND RUBBER IN THIS TEST PLUG OFFERS A ROBUST SOLUTION FOR VARIOUS SEALING AND TESTING NEEDS. This test plug features a round shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This test plug is made with rubber- stainless steel. The primary color of this product is black and it comes with black hardware. 2-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KBI/KING BROTHERS IND VALVE STOP CPVC 1/2 in. (8422-005)
- APOLLO EXPANSION PEX 3/4 in. Brass PEX-A Barb x 3/4 in. FNPT Female Adapter (EPXFA3434)
- BRADLEY Security Hook, 1 Hook, 1-5/16In D, Satin (SA31-000000)
- ZORO SELECT PVC Reducing Elbow, Socket x Socket, 1 in x 3/4 in Pipe Size (406131)
- CHERNE Muni-Ball Plug, Eyebolt, 70"Deflate L (614428)
- OATEY Test Plug Plastic 2In (33401)
- DIXON CM-Series BR MNPTF, 1/4", Plug 3/8" (CM3M2-B)
- THRIFCO PLUMBING 1-1/2 Rubber Test Cap (6722730)
- JAY R. SMITH MANUFACTURING Floor Cleanout, 3 in. H, Inside Caulk (4890C03PB)
- AMERICAN SOCKETS 1/8 SOCKET PIPE PLUG DRY SEAL PLAIN (00125PPS)
- ZURN Cleanout Plug, Pipe Dia 2 1/2 In (CO2490-A25)
- American Imaginations Pipe Test Plugs