Shop All Plastic Tube Fittings
American Imaginations
2 in. Black Poly Tee
Mfr # AI-38710
Zoro # G910518401
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Connection Type Tee
- Material PVC
- Length (In.) 0.5 in
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-38710
- Zoro # G910518401
- UPC # 627622387106
- Country of Origin Canada
- Category Plastic Tube Fittings
Dimensions
Length (In.) | 0.5 in |
Details
Pipe Fitting Connection Type | Tee |
Material | PVC |
Basic Pipe Fitting Shape | Tee |
Description
THIS PRODUCT INCLUDES: 1x poly tee in black color. THE PVC MATERIAL USED FOR THIS 2-INCH TEE IS DURABLE AND RESISTANT TO CORROSION, MAKING IT SUITABLE FOR VARIOUS PLUMBING APPLICATIONS. ITS 2-INCH SIZE ENSURES A SNUG FIT WITH OTHER PLUMBING COMPONENTS, FACILITATING EFFICIENT WATER FLOW. THE TEES DESIGN ALLOWS FOR CONNECTIONS ON ALL THREE ENDS, MAKING IT VERSATILE FOR BRANCHING PIPES IN PLUMBING SYSTEMS. ITS COMPACT SIZE MAKES IT EASY TO INSTALL IN TIGHT SPACES. OVERALL, THIS 2-INCH PVC TEE IS A RELIABLE CHOICE FOR YOUR PLUMBING NEEDS. This poly tee features a tee shape with a modern style. This product is made for tee installation. DIY installation instructions are included in the box. This poly tee is made with pvc. The primary color of this product is black and it comes with black hardware. 2-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Macon Single Handle Bar Sink Faucet with Soap Dispenser (C-KKF2012BN-KSD100BN)
- ZORO SELECT 2" MNPT x 2 ft TBE Black Pipe Sch 40 (588-240)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EWH-3000-6p-11887)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (SC8210G094)
- AMERICAN IMAGINATIONS 1 in. x 10 in. Tee Pressure Tank Tee in Modern Style (AI-38653)
- PARKER 56 SERIES FITTING FEMALE JIC 3 (10656-4-4)
- CHARLOTTE PIPE AND FOUNDRY TEE PVC 1"" SCH40 10 PK (PVC02400C1000)
- PARKER 56 SERIES FITTING FEMALE JIC 3 (10656-4-3)
- DISCO BK Nyln Hose Tee Connectors 3/16"X3/16"X3/16" Hoses ID PK10 (11290PK)
- PARKER TRIPLE-LOK - PIPE (20-24 FTX-S)
- CARRIFF FILTER DRAIN SOCK4""X100' (04100-10)
- American Imaginations Plastic Tube Fittings