Shop All PVC Pipe Fittings
American Imaginations
2 in. Black Poly Elbow
Mfr # AI-38766
Zoro # G010508678
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape L-90
- Pipe Fitting Material PVC
- Color Black
- Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38766
- Zoro # G010508678
- UPC # 627622387663
- Country of Origin Canada
- Category PVC Pipe Fittings
Dimensions
Length | 0.5 in |
Details
Specific Fitting Shape | L-90 |
Pipe Fitting Material | PVC |
Color | Black |
Description
THIS PRODUCT INCLUDES: 1x poly elbow in black color. THE 2-INCH PVC POLY ELBOW IS DESIGNED FOR USE IN PLUMBING APPLICATIONS. ITS MATERIAL, PVC, IS KNOWN FOR ITS DURABILITY AND RESISTANCE TO CORROSION, MAKING IT SUITABLE FOR BOTH RESIDENTIAL AND COMMERCIAL USE. THE ELBOW FEATURES A 2-INCH INSIDE DIAMETER ON BOTH ENDS, ALLOWING FOR A SEAMLESS CONNECTION WITH OTHER PIPES OR FITTINGS OF THE SAME SIZE. THIS ENSURES A SECURE AND LEAK-FREE JOINT, CRUCIAL FOR MAINTAINING A RELIABLE PLUMBING SYSTEM. WHETHER YOURE WORKING ON A HOME RENOVATION PROJECT OR A LARGER CONSTRUCTION JOB, THIS 2-INCH PVC POLY ELBOW IS A DEPENDABLE CHOICE FOR YOUR PLUMBING NEEDS. This poly elbow features a l-90 shape with a modern style. This product is made for elbow installation. DIY installation instructions are included in the box. This poly elbow is made with pvc. The primary color of this product is black and it comes with black hardware. 2-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Purist Primary Swing Spout, Wo/Spray (7507-AF)
- BECK 2-1/2" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (0331041806)
- ZORO SELECT Weld Spud, 316 SS, 1/4 in, FNPT, Class 150 (4381047600)
- KOHLER Hinge Service Kit, Lighted Hinge (1266914-96)
- AMERICAN IMAGINATIONS 1.25 in.x 1 in. White Plastic PVC Bushing (AI-38220)
- AMERICAN IMAGINATIONS 1 in. White Plastic PVC Tee (AI-38248)
- AMERICAN IMAGINATIONS 1.25 in. White Plastic PVC Cap (AI-38272)
- AMERICAN IMAGINATIONS 3 in. White Round Sewer Clean Out Adapter (AI-38147)
- AMERICAN IMAGINATIONS 0.75 in. White Plastic PVC Coupling (AI-38168)
- AMERICAN IMAGINATIONS 1.5 in. White Plastic PVC Coupling (AI-38172)
- LASCO FITTINGS Bushing, 1 1/2 x 1 in, Schedule 40, White (437211BC)
- American Imaginations Fittings