Shop All Barbed Tube Fittings
American Imaginations
2 in. Black Poly Coupling
Mfr # AI-38698
Zoro # G310504226
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Fitting Material PVC
- Basic Fitting Shape Cylindrical
- Length 0.5 in
- Includes Poly Coupling
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38698
- Zoro # G310504226
- UPC # 627622386987
- Country of Origin Canada
- Category Barbed Tube Fittings
Dimensions
Length | 0.5 in |
Details
Basic Fitting Material | PVC |
Basic Fitting Shape | Cylindrical |
Includes | Poly Coupling |
Color | Black |
Description
THIS PRODUCT INCLUDES: 1x poly coupling in black color. THIS PRODUCT IS A 2-INCH PVC COUPLING MADE FROM DURABLE PVC MATERIAL. IT FEATURES A FEMALE-TO-FEMALE FXF CONNECTION WITH 2-INCH INSIDE DIAMETER INS X INS. PVC COUPLINGS LIKE THIS ARE COMMONLY USED IN PLUMBING APPLICATIONS TO JOIN TWO SECTIONS OF PVC PIPE TOGETHER SECURELY. THEY ARE KNOWN FOR THEIR CORROSION RESISTANCE AND EASE OF INSTALLATION. THIS PARTICULAR COUPLING IS DESIGNED FOR USE WITH 2-INCH PVC PIPES, MAKING IT SUITABLE FOR VARIOUS PLUMBING AND IRRIGATION PROJECTS. This poly coupling features a cylindrical shape with a modern style. This product is made for coupling installation. DIY installation instructions are included in the box. This poly coupling is made with pvc. The primary color of this product is black and it comes with black hardware. 2-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS Mushroom Tip Toe 1-1/2" NPSM Coarse Thread Bath Drain in Polished Chrome (D398R-26)
- WESTBRASS 3/8" x 12" Flat Head Toilet Supply Riser (D123-03)
- JONES STEPHENS Roof Drain, Plastic Dome, PVC, 4" (R18015)
- TECHNIFIT Fitting, PTC, Male Hex Elbow, 10mm x 1/2" Male BSPT (R) (PL10-04)
- AMERICAN IMAGINATIONS 1 in. Black Poly Coupling (AI-38679)
- PARKER 3/8" Barb Brass Union Tee (224-8)
- COUPLINGS CO Union Nylon Hose Barb 1/2 (53714-08)
- PARKER 0.17" Barb x 1/8" FNPT Brass Female Connector (26-4-2)
- MEM-CO Mini Barb Fitting, 27/32", Brass, Beaded (1/8B3)
- ELDON JAMES Tee, 3/4 In, Barbed, HDPE, PK10 (T0-12HDPE)
- ELDON JAMES Y Connector, 1/8 In, PVC, PK10 (Y0-2NK)
- American Imaginations Tube Fittings