Shop All Drain Components
American Imaginations
2 in. Black ABS Drop In Floor Drain
Mfr # AI-38046
Zoro # G810836056
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains ABS
- Color - Drains Black
- Length (In.) 0.5 in
- Width 2 in
- Shape - Drains Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-38046
- Zoro # G810836056
- UPC # 627622380466
- Country of Origin Canada
- Category Drain Components
Dimensions
Length (In.) | 0.5 in |
Width | 2 in |
Details
Material of Construction - Drains | ABS |
Color - Drains | Black |
Shape - Drains | Round |
For Use With | Residential/Non-Residential |
Includes | Floor Drain |
Description
THIS PRODUCT INCLUDES: 1x floor drain in black color. THIS 2-INCH FLOOR DRAIN IS CONSTRUCTED FROM ABS MATERIAL, KNOWN FOR ITS DURABILITY AND CORROSION RESISTANCE. IT FEATURES A CONVENIENT SNAP-IN DESIGN THAT ALLOWS FOR QUICK AND HASSLE-FREE INSTALLATION. THE ONE-PIECE ABS CONSTRUCTION ENHANCES ITS STURDINESS AND LONGEVITY. WITH A 2-INCH SIZE, ITS SUITABLE FOR A VARIETY OF PLUMBING AND DRAINAGE APPLICATIONS, BOTH IN RESIDENTIAL AND COMMERCIAL SETTINGS. THIS FLOOR DRAIN IS AN EFFICIENT AND RELIABLE CHOICE TO ENSURE PROPER WATER DRAINAGE IN DIFFERENT SCENARIOS. This floor drain features a round shape with a modern style. This product is made for drop in installation. DIY installation instructions are included in the box. This floor drain is made with abs. The primary color of this product is black and it comes with black hardware. 2-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE 1-1/4" Press Brass Ball Valve Inline (BA-480B - 114)
- KOHLER Shower Arm (1191575-BL)
- MOEN Engage Six-Function Standard With Handshower (26009SRN)
- CHICAGO FAUCET Pedal Spring, Stainless Steel (834-011JKNF)
- AMERICAN IMAGINATIONS 11 in. Unique Chrome Beaded Chain (AI-38331)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. Abs P-Trap (AI-35461)
- AMERICAN IMAGINATIONS 4 in. x 4 in. Abs P-Trap (AI-35464)
- AMERICAN IMAGINATIONS 3 in. Black ABS Drop In Floor Drain (AI-38042)
- OATEY CLOG BUSTER 1-2 (33440)
- JAY R. SMITH MANUFACTURING Stainless Steel, Type A, Floor Drain Cover (A06NBC/S)
- THRIFCO PLUMBING 1-1/2 x 8 Inch 17 Gauge Chrome Plated Brass Tailpiece (4402819)
- American Imaginations Drain Components