Shop All Drain Components
American Imaginations
2 in. Black ABS Drop In Floor Drain
Mfr # AI-38032
Zoro # G310836006
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains ABS
- Color - Drains Black
- Length (In.) 0.5 in
- Includes Floor Drain
- Shape - Drains Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-38032
- Zoro # G310836006
- UPC # 627622380329
- Country of Origin Canada
- Category Drain Components
Dimensions
Length (In.) | 0.5 in |
Width | 2 in |
Details
Material of Construction - Drains | ABS |
Color - Drains | Black |
Includes | Floor Drain |
Shape - Drains | Round |
For Use With | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x floor drain in black color. THIS FLOOR DRAIN IS MADE FROM ABS MATERIAL AND HAS A SIZE OF 2 INCHES ON THE INTERIOR AND 3 INCHES ON THE EXTERIOR. IT IS DESIGNED FOR GENERAL USE, TYPICALLY IN PLUMBING APPLICATIONS. THE DRAIN FEATURES A STAINLESS STEEL STRAINER, WHICH HELPS PREVENT DEBRIS FROM CLOGGING THE DRAIN AND ENSURES SMOOTH WATER FLOW. ABS IS A DURABLE AND CORROSION-RESISTANT MATERIAL, MAKING THIS FLOOR DRAIN A RELIABLE CHOICE FOR VARIOUS DRAINAGE NEEDS. ITS SIZING AND MATERIALS MAKE IT SUITABLE FOR BOTH RESIDENTIAL AND COMMERCIAL SETTINGS. This floor drain features a round shape with a modern style. This product is made for drop in installation. DIY installation instructions are included in the box. This floor drain is made with abs. The primary color of this product is black and it comes with black hardware. 2-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" Compression x MNPT Low Lead Brass Connector (700068-0808)
- BELIMO 1/2 in. npt 1.16Cv HT-CCV VALVE (B215HT116)
- ZORO SELECT CPVC Coupling, CTS, Schedule SDR-11, 1-1/4" Pipe Size, CTS Spigot x CTS Hub (4129-012)
- HOSE MASTER 1-1/4" Dia x 18" L SS Flexible Metal Hose (G125CMU180)
- AMERICAN IMAGINATIONS 3 in. Black ABS Drop In Floor Drain (AI-38042)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. Abs P-Trap (AI-35461)
- AMERICAN IMAGINATIONS 11 in. Unique Chrome Beaded Chain (AI-38331)
- AMERICAN IMAGINATIONS 4 in. x 4 in. Abs P-Trap (AI-35464)
- ZURN JP2375-F - Cast Iron Enameled Full Grate for the FD2375 Floor Sink (JP2375-F)
- PLUMB PAK RDC CPLNG 1-1/2""X1-1/4"" (PP55-8W)
- JUKA INNOVATIONSRPORATION SS Ultra SinkShroom (SSULTR321)
- American Imaginations Drain Components