Shop All Ball Valves
American Imaginations
2 in. Beige Plastic PVC Valve
Mfr # AI-37955
Zoro # G810504344
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Color Beige
- Length 0.5 in
- Width 2 in
- Handle Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37955
- Zoro # G810504344
- UPC # 627622379552
- Country of Origin Canada
- Category Ball Valves
Dimensions
Length | 0.5 in |
Width | 2 in |
Details
Body Material | PVC |
Color | Beige |
Handle Type | Standard |
Specific Fitting Shape | Cylindrical |
Includes | PVC Valve |
Description
THIS PRODUCT INCLUDES: 1x pvc valve in beige color. THE 2 PVC VALVE IS CONSTRUCTED FROM PVC SCH40 MATERIAL, RENOWNED FOR ITS ROBUSTNESS AND RESISTANCE TO CHEMICALS. THIS VALVE IS DESIGNED WITH 2 FEMALE IRON PIPE FIP CONNECTIONS ON BOTH ENDS, FACILITATING STRAIGHTFORWARD INTEGRATION INTO PLUMBING SYSTEMS. PVC SCH40 IS A PREFERRED CHOICE FOR FLUID HANDLING DUE TO ITS STRENGTH AND CORROSION RESISTANCE, MAKING IT SUITABLE FOR A WIDE RANGE OF APPLICATIONS. WITH A 2 FIP X FIP CONFIGURATION, THIS VALVE IS WELL-SUITED FOR MANAGING THE FLOW OF LIQUIDS IN PIPELINES, ENSURING EFFICIENT AND RELIABLE PERFORMANCE IN PLUMBING SETUPS. ITS SIZE AND PVC SCH40 MATERIAL MAKE IT A DEPENDABLE CHOICE FOR HANDLING MODERATE TO HIGH-PRESSURE FLUID SYSTEMS. This pvc valve features a cylindrical shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This pvc valve is made with pvc. The primary color of this product is beige and it comes with beige hardware. 2-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Exposed 5' Shower Rod Satin Stainless Steel (63-5-HD)
- GRUVLOK Manual 2-Way Ball Valve, Grooved, Iron (0387006232)
- NIBCO 3/4" NOM C Copper 90 Degree Intermediate Radius Elbow (U607I 3/4)
- LEGEND VALVE 3/4" T-1960NL SWEAT x F1960 BV (101-474NL)
- AMERICAN IMAGINATIONS 0.5 in. Unique Chrome Ball Valve in Stainless Steel-Brass (AI-37935)
- MUELLER BALL VALVE BRS FIP 3/4"" (107-404NL)
- BONOMI 1" NPT Brass Ball Valve 3-Way (355N-1)
- CHICAGO VALVES AND CONTROLS Actuated 2", 2 Piece SS Class 150 Flanged Ball Valve, SR (P8266R020SR60)
- ZORO SELECT 1-1/4" Socket CPVC Ball Valve Union (4PGC7)
- APOLLO VALVES 1-1/4" FNPT Bronze Ball Valve Inline (8210601)
- REVALVED 3/4" Brass Ball Valve 600 WOG Sweat C x C Full Port, Lead-Free, 6 Pack (SWT-3/4-6PK)
- American Imaginations Ball Valves