Shop All Conduit Clamps & Hangers
American Imaginations
2 in. 2 Hole Conduit Strap Clamp Curved Galvanized Steel
Mfr # AI-36630
Zoro # G610518879
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With Residential/Non-Residential
- Width 0.5 in
- Finish Galvanized
- Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36630
- Zoro # G610518879
- UPC # 627622366309
- Country of Origin Canada
- Category Conduit Clamps & Hangers
Dimensions
Width | 0.5 in |
Length | 2 in |
Details
Material | Steel |
For Use With | Residential/Non-Residential |
Finish | Galvanized |
Includes | 2 Hole Conduit Strap |
Install Type | Clamp |
Shape | Curved |
Handle Type | Standard |
Weight | 0.5 lbs |
Description
THIS PRODUCT INCLUDES: 1x 2 hole conduit strap in galvanized steel color. 1. THE 2 IIN.CONDUIT STRAP FEATURES A 2-HOLE DESIGN, OFFERING STRONG AND SECURE FASTENING FOR RIGID METALLIC CONDUIT.2. WITH ITS SIZE OF 2 INCHES, THIS CONDUIT STRAP IS SPECIFICALLY DESIGNED FOR USE WITH STANDARD 2IN. RIGID METALLIC CONDUITS, ENSURING A PROPER FIT.3. THE 2-HOLE CONFIGURATION OF THE STRAP ALLOWS FOR EASY INSTALLATION USING SCREWS, BOLTS, OR OTHER APPROPRIATE FASTENERS, PROVIDING RELIABLE STABILITY FOR THE CONDUIT.4. THIS CONDUIT STRAP IS AN IDEAL CHOICE FOR SECURING RIGID METALLIC CONDUIT IN VARIOUS APPLICATIONS, INCLUDING RESIDENTIAL, COMMERCIAL, AND INDUSTRIAL SETTINGS.5. WITH ITS DURABLE CONSTRUCTION AND EFFECTIVE 2-HOLE DESIGN, THE 2IN. CONDUIT STRAP ENSURES THE SECURE PLACEMENT AND STABILITY OF RIGID METALLIC CONDUIT, FACILITATING SAFE AND PROPER ELECTRICAL INSTALLATIONS. This 2 hole conduit strap features a curved shape with a modern style. This product is made for clamp installation. DIY installation instructions are included in the box. This 2 hole conduit strap is made with galvanized steel. The primary color of this product is galvanized steel and it comes with galvanized steel hardware. 2-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Locking T Handle, Steel (ALTC3R)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 50' Length - Orange (HS367-S50-ORANGE)
- VICTRON ENERGY MEGA-fuse 125A/32V (package of 5 pcs) (CIP136125010)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BT3)
- AMERICAN IMAGINATIONS 1.5 in. 2 Hole Conduit Strap Clamp Curved Galvanized Steel (AI-36629)
- MAG DADDY Cable Hanger (BRMS200-10)
- NVENT CADDY Beam Clamp For Threaded Rod (BC400)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 100 lb, 5/16-18 Thread (UCS-150200)
- JONES STEPHENS Ceiling Flange, 3/8", Zinc Finish (H81375)
- RACO Strap, Nailup, 1/2 Emt, 3/8 Flex/Ac, Stl (2252)
- EATON B-LINE Box and Conduit Hanger, Steel (BG812-S18-W6)
- American Imaginations Conduit Clamps & Hangers