Shop All Bathroom Sinks
American Imaginations
19.88" W, Ceramic Top
Mfr # AI-29156
Zoro # G0768250
product price: $437.99
/ea
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type 3H8-in.
- Color White
- Weight 20
- Material Ceramic
- Finish Enamel Glaze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-29156
- Zoro # G0768250
- UPC # 627622291564
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Depth | 13.98 |
Width | 19.88 |
Height | 5.31 |
Details
Item | Ceramic Top |
Mounting Type | 3H8-in. |
Color | White |
Weight | 20 |
Material | Ceramic |
Finish | Enamel Glaze |
Shape | Rectangle |
Style | Transitional |
Includes Faucet | No |
Mounting Location | Center |
Top Thickness | 2 |
No. of Bowls | 1 |
Installation Type | Wall Mount |
Description
It features a rectangle shape. This ceramic top is designed to be installed as a wall mount ceramic top. It is constructed with ceramic. This ceramic top comes with a enamel glaze finish in White color. It is designed for a 3h8-in. faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT BRASS CO 1-1/2 304 Stainless Steel Coupling, FNPT, Class 150, 300 PSI (K411-24)
- ZORO SELECT Brass Cap, FNPT, 1/8" Pipe Size (22UL24)
- LEGEND VALVE 5/16"-18 X 7" PLASTIC FLOAT (111-275)
- T&S BRASS Nozzle, Swing 12" (062X-A22)
- AMERICAN IMAGINATIONS 16.14" W, Vessel (AI-27912)
- AMERICAN IMAGINATIONS 20.5" W, Vessel (AI-28122)
- AMERICAN IMAGINATIONS 16.5" W, Undermount Sink (AI-27732)
- AMERICAN IMAGINATIONS 14.7" W, Vessel (AI-28586)
- AMERICAN IMAGINATIONS 23.82" W, Ceramic Top (AI-29157)
- AMERICAN IMAGINATIONS 17.5" W, Vessel (AI-1120)
- KOHLER Composed Single-Handle Bathroom Sink (73050-7-CP)
- American Imaginations Bathroom Sinks