Shop All Bathroom Cabinets
American Imaginations
19.75" W, Vanity Set
Mfr # AI-19164
Zoro # G0807207
product price: $1,314.99
/ea
Free Shipping & Returns
$1,314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Birch Wood-Veneer
- Width 19.75
- Height 36.5
- Series Elite
- Finish Lacquer-Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-19164
- Zoro # G0807207
- UPC # 627622191642
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width | 19.75 |
Height | 36.5 |
Depth | 18.3 |
Details
Material | Birch Wood-Veneer |
Item | Vanity Set |
Series | Elite |
Finish | Lacquer-Paint |
Color | Espresso |
Weight | 100 |
Mounting Type | Wall Mount |
No. of Bowls | 1 |
Installation Type | Floor Mount |
Includes Faucet | No |
Top Thickness | 1.5 |
Style | Transitional |
Shape | Rectangle |
Mounting Location | Wall Mount |
Description
This transitional vanity set belongs to the exquisite Elite design series. It features a rectangle shape. This vanity set is designed to be installed as a floor mount vanity set. It is constructed with birch wood-veneer. This vanity set comes with a lacquer-paint finish in Espresso color. It is designed for a wall mount faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Cadet Pro 12"R Tank W/Rhtl Wht, 1.28 gpf, Cadet Flushing System, Elongated, White (4188A.105.020)
- SMITH-COOPER Tee, 1", 125, Brz Nl (4385008110)
- LEGEND VALVE 1-1/2" X 1" PEX RED COUPLING (460-538NL)
- PROTO Internal Pipe Wrench, 3/4 in. Cap., (J140-34)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19178)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19352)
- AMERICAN IMAGINATIONS 36" W, Vanity Set (AI-18682)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19361)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19355)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-17530)
- ELK HOME Vanity, 34 in " Height, 36 in " Width (V-MALAGO-36DM)
- American Imaginations Bathroom Cabinets