Shop All Vanity Tops
American Imaginations
19.75" W, Stone Top
Mfr # AI-1639
Zoro # G2049418
Free Shipping & Returns
$573.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 19.75
- Height 5.5
- Finish Stone
- Material Stone
- Weight 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-1639
- Zoro # G2049418
- UPC # 627622016396
- Country of Origin China
- Category Vanity Tops
Dimensions
Width | 19.75 |
Height | 5.5 |
Depth | 18.3 |
Details
Finish | Stone |
Material | Stone |
Weight | 25 |
Color | Beige |
Shape | Rectangle |
Installation Type | Countertop |
Mounting Type | Wall Mount |
Style | Transitional |
Series | Elite |
Mounting Location | Wall Mount |
Includes Faucet | No |
Item | Stone Top |
Top Thickness | 0.75 |
No. of Bowls | 1 |
Description
This transitional stone top belongs to the exquisite Elite design series. It features a rectangle shape. This stone top is designed to be installed as a countertop stone top. It is constructed with stone. This stone top comes with a stone finish in Beige color. It is designed for a wall mount faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Water Strainer 3/4'' (561188)
- JONES STEPHENS Brass Comp. Elbow, No Lead, 3/8", 90 deg. (C74041LF)
- DANCO Basket Strainer Assembly, Stainless Steel, For Universal Sinks (81091)
- SANI-LAV Hand Sink, Floor Mount, 43-1/2" H, Silver (725)
- AMERICAN IMAGINATIONS 30.5" W, Stone Top (AI-19221)
- AMERICAN IMAGINATIONS 30.5" W, Stone Top (AI-576)
- AMERICAN IMAGINATIONS 36" W, Stone Top (AI-17450)
- KOHLER Solid/Expressions 25" Vanity Top With (5436-S33)
- LAVIVA Black Wood Countertop, 48", Single Hole with Rectangle Sink (313SQ1H-48-BW)
- FAUCETURE KVPB3022M38 30" X 22" Marble Vanity Top W/Undermnt Sink, Carrara Marble (KVPB3022M38)
- CAHABA Vanity Top w/Ceramic Basin, 37 x 22 in (CAVT37MF)
- American Imaginations Vanity Tops