Shop All Bathroom Sinks
American Imaginations
19.7" W, Vessel
Mfr # AI-28328
Zoro # G0816149
product price: $394.99
/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type 3H8-in.
- Color White
- Weight 20
- Finish Enamel Glaze
- Width 19.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-28328
- Zoro # G0816149
- UPC # 627622283286
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Width | 19.7 |
Depth | 15 |
Height | 4.7 |
Details
Item | Vessel |
Mounting Type | 3H8-in. |
Color | White |
Weight | 20 |
Finish | Enamel Glaze |
Material | Ceramic |
Mounting Location | Center |
Installation Type | Above Counter |
Shape | Oval |
No. of Bowls | 1 |
Style | Transitional |
Includes Faucet | No |
Description
It features a oval shape. This vessel is designed to be installed as a above counter vessel. It is constructed with ceramic. This vessel comes with a enamel glaze finish in White color. It is designed for a 3h8-in. faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI HE 199k BTU Natural Gas Exterior Tankless Water Heater with Pump (REP199eN)
- SLOAN Wes4000-Stg Waterfree Urinal Model 4000 (1074000)
- BANJO Cam & Groove Coupling, Type D, 2 in Coupling, 2 in Hose Fitting, 2 in -11-1/2 Thread Size, EPDM (200D)
- ZORO SELECT 1-1/2" x 12" Black Pipe Nipple Sch 40 (5P731)
- AMERICAN IMAGINATIONS 16.14" W, Vessel (AI-27912)
- AMERICAN IMAGINATIONS 17.5" W, Vessel (AI-1120)
- AMERICAN IMAGINATIONS 21" W, Bathroom Sink (AI-27735)
- AMERICAN IMAGINATIONS 23.6" W, Vessel (AI-28214)
- AMERICAN IMAGINATIONS 20.5-in. W Bathroom Vessel Sink_ (AI-36055)
- AMERICAN IMAGINATIONS 21.5-in. x 14.625-in. Ceramic Bathroom Undermount Sink In White CUPC (AI-37010)
- DURAVIT Washbasin, 23 5/8", Vero w/Overflow/Faucet (0454600000)
- American Imaginations Bathroom Sinks