Shop All Bathroom Sinks
American Imaginations
19.7" W, Vessel
Mfr # AI-28145
Zoro # G0836135
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type 1 Hole
- Color White
- Weight 20
- Height 4.7
- Finish Enamel Glaze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-28145
- Zoro # G0836135
- UPC # 627622281459
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Height | 4.7 |
Depth | 15 |
Width | 19.7 |
Details
Item | Vessel |
Mounting Type | 1 Hole |
Color | White |
Weight | 20 |
Finish | Enamel Glaze |
Material | Ceramic |
Shape | Rectangle |
Mounting Location | Center |
Includes Faucet | No |
No. of Bowls | 1 |
Style | Transitional |
Installation Type | Above Counter |
Description
It features a rectangle shape. This vessel is designed to be installed as a above counter vessel. It is constructed with ceramic. This vessel comes with a enamel glaze finish in White color. It is designed for a 1 hole faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN M-Dura One-Handle Multi-Purpose Faucet (8137)
- KOHLER Flush Valve Kit 1.28 (1421078)
- MOEN Sink_Flange (1039)
- ZORO SELECT Float Valve, Bronze, FNPT Connection, 1" (GHLB100-GR)
- AMERICAN IMAGINATIONS 28" W, Vessel (AI-28216)
- AMERICAN IMAGINATIONS 20.5" W, Vessel (AI-28122)
- AMERICAN IMAGINATIONS 17.3" W, Vessel (AI-28444)
- AMERICAN IMAGINATIONS 21.5-in. x 14.625-in. Ceramic Bathroom Undermount Sink In White CUPC (AI-37010)
- AMERICAN IMAGINATIONS 14.09" W, Vessel (AI-27893)
- AMERICAN IMAGINATIONS 20.5-in. W Above Counter White Vessel Set For 1 Hole Center Faucet (AI-31496)
- KOHLER Vox Rectangle Vessel Bathroom Sink Wi (2660-8-0)
- American Imaginations Bathroom Sinks