Shop All Kitchen Faucets
American Imaginations
19.7-in. W Kitchen Sink Faucet_
Mfr # AI-36096
Zoro # G109544778
Free Shipping & Returns
$701.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Handle Type Standard
- Material Brass
- Typical Application Residential/Non-Residential
- Overall Length 2.16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36096
- Zoro # G109544778
- UPC # 627622360963
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Overall Length | 2.16 |
Width | 19.7 |
Bowl Depth | 2.16 |
Details
Finish | Black |
Handle Type | Standard |
Item | Kitchen Sink Faucet |
Material | Brass |
Typical Application | Residential/Non-Residential |
Drain Type | No |
Faucet Spout Shape | Unique |
Color - Drains | Matte Black |
Description
THIS PRODUCT INCLUDES: 1x kitchen sink faucet in matte black color. THE LEAD-FREE BRASS BODY CONTAINS LESS THAN 0.25 LEAD CONTENT, MAKING IT SAFE FOR DRINKING WATER AND PROVIDING HIGHER PERFORMANCE WITH HIGH HEAT-RESISTANCE, PRESSURE-RESISTANCE, AND DURABILITY COMPARED TO ZINC ALLOY ONES. IT CAN LAST FOR MANY YEARS WITHOUT LEAKAGE, WITH AN ESTIMATED SERVICE LIFE OF MORE THAN TEN YEARS. THE DOUBLE HANDLE, DOUBLE VALVE DESIGN WITH ARTICULATING ARMS AND A FOLDABLE SPOUT ALLOWS FOR EASY CONTROL OF THE FLOW SWITCH AND FLEXIBILITY IN USAGE. THE 360-ROTATING DESIGN MAKES CLEANING AND COOKING MORE CONVENIENT. THE PACKAGE INCLUDES EVERYTHING NEEDED FOR INSTALLATION, SUCH AS THE POT FILLER FAUCET, 2.2 YARDS 2 METERS OF TEFLON TAPE, AND AN ESCUTCHEON. This kitchen sink faucet features a unique shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This kitchen sink faucet is designed for a 1 hole faucet and the faucet drilling location is on the wall mount. This kitchen sink faucet is made with brass. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is matte black and it comes with matte black hardware. Constructed with lead-free brass, ensuring strength and durability. Solid bulky brass feel not cheap and light. All mounting hardware and hot-cold waterlines are included. Max flow rate 1.8GPM. High-quality ceramic cartridge. Standard USA-Canada plumbing connections. 19.7-in. Width left to right. 2.16-in. Depth back to front. 9.21-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY 1-1/2 In. Sch. 40 PVC Coupling (PVC 02100 1400HA)
- LEGEND VALVE 1-1/2" x CLOSE GALV NIPPLE (356-140E)
- DUFF-NORTON Rotary Union, 7.13" dia., NPT, Cast Iron (440493C)
- KOHLER Spud Seal Kit (1151754)
- AMERICAN IMAGINATIONS 4" W, Kitchen Faucet (AI-16745)
- VALTERRA KITCHEN FAUCET, 8IN, 2 LEVER, 1/4 TURN, PLASTIC, WHITE (PF221201)
- KOHLER 0 in Mount, 1 Hole Artifacts 2-Hole Kitchen Sink Faucet (99262-SN)
- MADE-TO-ORDER 03-4691 Horizontal Faucet Pop Up Rod Assembly (MA598022)
- DUCHESS KS1245PKL 8-Inch Centerset Wall Mount Kitchen Faucet (KS1245PKL)
- BUNN Plastic Faucet (26685)
- PIONEER FAUCETS Two Handle Kitchen Widespread Faucet, Compression Hose, Nickel (2DM201-BN)
- American Imaginations Kitchen Faucets & Accessories