Shop All Extension Cords
American Imaginations
196.85 in. Blue Plastic Lighted Triple Outlet Cable
Mfr # AI-37267
Zoro # G010565206
product price: $304.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$304.99
Free 30-Day Returns
Key Features
- Cord Length 196.85 in
- Voltage 125V
- Color Blue
- Jacket Material Plastic
- Shape Unique
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37267
- Zoro # G010565206
- UPC # 627622372676
- Country of Origin Canada
- Category Extension Cords
Dimensions
Cord Length | 196.85 in |
Width | 0.5 in |
Details
Voltage | 125V |
Color | Blue |
Jacket Material | Plastic |
Shape | Unique |
Includes | Lighted Triple Outlet Cable |
Weight | 0.5 lbs |
Install Type | Plug |
For Use With | Residential/Non-Residential |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x lighted triple outlet cable in blue color. INCORPORATING A 163 SJTW CORD, THE BLOCK HEATER ARRIVES IN A DISTINCTIVE BLUE SHADE. IT IS EQUIPPED WITH A PRACTICAL LIGHTED TRIPLE OUTLET SETUP, WHICH ACTS AS A VISIBLE INDICATOR OF POWER AVAILABILITY. WITH A ROBUST RATING OF 13A-125V, THIS DEVICE REMAINS FLEXIBLE EVEN IN TEMPERATURES AS LOW AS -40C. FURTHERMORE, THE BLUE COLOR ADDS A TOUCH OF UNIQUENESS TO ITS DESIGN. THE INCLUSION OF A LIGHTED TRIPLE OUTLET ENHANCES CONVENIENCE BY CLEARLY SIGNALING THE PRESENCE OF POWER. This lighted triple outlet cable features a unique shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This lighted triple outlet cable is made with plastic. The primary color of this product is blue and it comes with blue hardware. 196.85-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Finger Safe Fuse Block, J UL Class, 2 Poles, 60A Amp Range, 600V AC/DC Volt Rating (US6J2I)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Red, 15ft (N201-015-RD)
- BRADY Printable Shrink Tubing, 200 ft. L, Wht (PS-C-125-WT-J)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 8A, 600V AC, Non-Indicating (FNQ-R-8)
- AMERICAN IMAGINATIONS 13 AMP Plastic Green Outdoor Triple Outlet (AI-37229)
- AMERICAN IMAGINATIONS 13 AMP Plastic Orange Outdoor Single Outlet (AI-37255)
- AMERICAN IMAGINATIONS 177.17 in.White Plastic Indoor Triple Outlet (AI-37239)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (2578SW000H)
- WOODS 40 ft. Yard Master Outdoor Extension Cord, Beige (WO6297)
- AC WORKS 50ft SOOW 10/4 NEMA L16-30 30A 3-Phase 480V Industrial Rubber Extension Cord (L1630PR-050)
- AC WORKS 25ft NEMA 5-20 T-Blade Indoor/Outdoor Extension Cord with Indicator Light (S520PR-025)
- American Imaginations Extension Cords & Power Strips