Shop All Extension Cords
American Imaginations
196.85 in. Blue Plastic Lighted Single Outlet Cable
Mfr # AI-37268
Zoro # G410565226
product price: $230.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$230.99
Free 30-Day Returns
Key Features
- Cord Length 196.85 in
- Voltage 125V
- Color Blue
- Jacket Material Plastic
- Shape Unique
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37268
- Zoro # G410565226
- UPC # 627622372683
- Country of Origin Canada
- Category Extension Cords
Dimensions
Cord Length | 196.85 in |
Width | 0.5 in |
Details
Voltage | 125V |
Color | Blue |
Jacket Material | Plastic |
Shape | Unique |
Handle Type | Standard |
Install Type | Plug |
Includes | Lighted Single Outlet Cable |
For Use With | Residential/Non-Residential |
Weight | 0.5 lbs |
Description
THIS PRODUCT INCLUDES: 1x lighted single outlet cable in blue color. THIS IS A 5-METER LONG BLUE BLOCK HEATER WITH A 163 SJTW CORD. IT FEATURES A SINGLE LIGHTED OUTLET THAT BECOMES ILLUMINATED WHEN THERE IS POWER FLOWING THROUGH IT. THE BLOCK HEATER IS DESIGNED TO HANDLE A RATING OF 13A AT 125V. NOTABLY, ITS FLEXIBILITY EXTENDS EVEN IN FRIGID CONDITIONS OF UP TO -40C. THE ILLUMINATED OUTLET SERVES AS A VISUAL INDICATOR FOR POWER PRESENCE. This lighted single outlet cable features a unique shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This lighted single outlet cable is made with plastic. The primary color of this product is blue and it comes with blue hardware. 196.85-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Butt Splice Connector, 22-18 AWG, Red, PK10 (30130)
- CYBERPOWER Standby UPS Battery Backup, 8 Outlets, 625 VA, 890 J (ST625U)
- MONOPRICE RCA(F) to RCA(M) Coaxial Splitter Adapter (6261)
- ROMEX Building Cable, 12 AWG, 2 Conductors, 250 ft, NM-B, Solid Design, PVC Jacket & Insulation, Yellow (28828255)
- AMERICAN IMAGINATIONS 13 AMP Plastic Orange Outdoor Single Outlet (AI-37255)
- AMERICAN IMAGINATIONS 13 AMP Plastic Green Outdoor Triple Outlet (AI-37229)
- AMERICAN IMAGINATIONS 177.17 in.White Plastic Indoor Triple Outlet (AI-37239)
- AC WORKS 75ft SOOW 12/3 NEMA L6-20 20A 250V Rubber Extension Cord (L620PR-075)
- VIRTUAL 03507ME 6 ft. Beige Low Profile Extension Cord (VI135461)
- FLEXIDUCT 10 ft. 16/3 2-Outlet Extension Cord w/Cover SPT-7 (8EF3 BEIGE)
- MASTER ELECTRONICS Master Electrician 02309ME 100 ft. Orange Round Vinyl Extension Cord (240705)
- American Imaginations Extension Cords