Shop All Extension Cords
American Imaginations
196.85 in. Black Plastic Lighted Triple Outlet Cable
Mfr # AI-37265
Zoro # G710565179
product price: $216.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$216.99
Free 30-Day Returns
Key Features
- Voltage 125V
- Color Black
- Shape Unique
- Jacket Material Plastic
- Weight 0.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37265
- Zoro # G710565179
- UPC # 627622372652
- Country of Origin Canada
- Category Extension Cords
Dimensions
Cord Length | 196.85 in |
Width | 0.5 in |
Details
Voltage | 125V |
Color | Black |
Shape | Unique |
Jacket Material | Plastic |
Weight | 0.5 lbs |
For Use With | Residential/Non-Residential |
Includes | Lighted Triple Outlet Cable |
Handle Type | Standard |
Install Type | Plug |
Description
THIS PRODUCT INCLUDES: 1x lighted triple outlet cable in black color. CRAFTED FOR EXTREME COLD CONDITIONS, THE 163 SJTOW CORD COMES IN A SLEEK BLACK SHADE. IT FEATURES A PRACTICAL LIGHTED TRIPLE OUTLET CONFIGURATION, SERVING AS A CLEAR INDICATOR OF ACTIVE POWER. WITH A LENGTH OF 5 METERS, IT OFFERS AN EXTENDED REACH FOR DIVERSE APPLICATIONS. IMPRESSIVE IN ITS CAPABILITIES, THIS CORD BOASTS A RATING OF 13A-125V AND MAINTAINS ITS FLEXIBILITY EVEN IN FRIGID TEMPERATURES PLUMMETING TO -55C. THE COMBINATION OF FEATURES MAKES THIS CORD A RELIABLE AND ROBUST OPTION FOR DEMANDING ENVIRONMENTS. This lighted triple outlet cable features a unique shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This lighted triple outlet cable is made with plastic. The primary color of this product is black and it comes with black hardware. 196.85-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Electriduct Medium Size Cable Cover (DO-ED-MED-OR)
- BELL OUTDOOR Electrical Box Cover, Multi-directional, 1 Gang, Aluminum, Flip and Snap (MX1250W)
- HAMMOND Eclipse Inner Panel, Fits Encl. 16 x 16, Galv (EPG1616)
- DISCO Mini Blade Fuses 20 Amp Ylw Type ATM PK10 (1738PK10)
- AMERICAN IMAGINATIONS 13 AMP Plastic Green Outdoor Triple Outlet (AI-37229)
- AMERICAN IMAGINATIONS 177.17 in.White Plastic Indoor Triple Outlet (AI-37239)
- AMERICAN IMAGINATIONS 13 AMP Plastic Orange Outdoor Single Outlet (AI-37255)
- YELLOW JACKET Cord Extn Ylwjkt14/3 25' (2886AC)
- VIRTUAL 02353-05ME 16-3 Green Extension Cord 80 ft. (VI575374)
- GOGREEN GoGreen Power, 12/3 2' 3-Outlet Heavy Duty Extension Cord, GG-15302, Lighted End (GG-15302)
- MARINCO 30A 125V Molded Standard Cordset - White - 50' (199120)
- American Imaginations Extension Cords & Power Strips