Shop All Bathroom Mirrors
American Imaginations
19.56" W, Magnifying Mirror
Mfr # AI-645
Zoro # G0807557
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Width 19.56
- Color Chrome
- Material Stainless Steel
- Depth 1.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-645
- Zoro # G0807557
- UPC # 627622006458
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Width | 19.56 |
Depth | 1.3 |
Height | 12.14 |
Details
Finish | Stainless Steel |
Color | Chrome |
Material | Stainless Steel |
Weight | 5 |
Style | Traditional |
Installation Type | Wall Mount |
Shape | Round |
Item | Magnifying Mirror |
Description
It features a round shape. This magnifying mirror is designed to be installed as a wall mount magnifying mirror. It is constructed with stainless steel. This magnifying mirror comes with a stainless steel finish in Chrome color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNFLEX Tubing, 1/2In OD, 250 Ft, Black (1219-86203)
- LEGEND VALVE 8" CHROME LOG LIGHTER KEY (102-824)
- AMERICAN STANDARD Cycle Valve Kit, Plastic (M961818-0020A)
- LEGEND VALVE 3/4" C X C DROP EAR ELBOW (302-232)
- AMERICAN IMAGINATIONS 23.5" W, Medicine Cabinet (AI-543)
- AMERICAN IMAGINATIONS 23" W, LED Backlit Mirror (AI-28698)
- AMERICAN IMAGINATIONS 20.83" W, Magnifying Mirror (AI-557)
- AMERICAN IMAGINATIONS 16.36" W, Magnifying Mirror (AI-646)
- AMERICAN IMAGINATIONS 24" W, LED Backlit Mirror (AI-28693)
- AMERICAN IMAGINATIONS 21.5" W, Wood Mirror (AI-1210)
- WHITEHAUS New Generation Square Mirror W/ SS Frame, SS (WHE5B)
- American Imaginations Bathroom Mirrors