Shop All Bathroom Sinks
American Imaginations
19.5" W, Undermount Sink Set
Mfr # AI-13125
Zoro # G0801747
Free Shipping & Returns
$879.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type 3H8-in.
- Color White
- Weight 14.5
- Depth 16.25
- Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-13125
- Zoro # G0801747
- UPC # 627622131259
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Depth | 16.25 |
Width | 19.5 |
Height | 9 |
Spout Height | 4.685 |
Details
Item | Undermount Sink Set |
Mounting Type | 3H8-in. |
Color | White |
Weight | 14.5 |
Material | Ceramic |
Finish | Enamel Glaze |
Style | Transitional |
Spout Reach | 4.685 |
No. of Bowls | 1 |
Includes Faucet | Yes |
Installation Type | Undermount |
Shape | Oval |
Certification | CUPC |
Description
It features a oval shape. This undermount sink set is designed to be installed as a undermount undermount sink set. It is constructed with ceramic. This undermount sink set comes with a enamel glaze finish in White color. This transitional undermount sink set product is CUPC certified. It is designed for a 3h8-in. faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" FNPT 304 SS 45 Degree Elbow (404E111N020)
- KECKLEY 2" FNPT Stainless Steel Ball Valve Inline (BVM3THFSSRGSL-200)
- DELTA Delta Instit Parts 590HDF 3rd Generation (061297A)
- KISSLER Drain Unclog Tool, 1-1/2in., Plastic, PK3 (759-6100)
- AMERICAN IMAGINATIONS 24.8" W, Vessel (AI-28450)
- AMERICAN IMAGINATIONS 17.3" W, Vessel (AI-28444)
- AMERICAN IMAGINATIONS 24.41" W, Vessel (AI-27943)
- AMERICAN IMAGINATIONS 30" W, Ceramic Top Set (AI-24130)
- AMERICAN IMAGINATIONS 19.88" W, Ceramic Top (AI-29156)
- AMERICAN IMAGINATIONS 23.82" W, Ceramic Top (AI-29157)
- KOHLER Iron Plains Wading Pool Lrg Rect Lav (20212-W-0)
- American Imaginations Bathroom Sinks