Shop All Bathroom Sinks
American Imaginations
19.5" W, Undermount Sink
Mfr # AI-539
Zoro # G0794984
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Biscuit
- Weight 5
- Finish Enamel Glaze
- Width 19.5
- Height 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-539
- Zoro # G0794984
- UPC # 627622005390
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Width | 19.5 |
Height | 8 |
Depth | 16.25 |
Details
Item | Undermount Sink |
Color | Biscuit |
Weight | 5 |
Finish | Enamel Glaze |
Material | Ceramic |
Includes Faucet | No |
Certification | CUPC |
No. of Bowls | 1 |
Style | Transitional |
Installation Type | Undermount |
Shape | Oval |
Description
It features a oval shape. This undermount sink is designed to be installed as a undermount undermount sink. It is constructed with ceramic. This undermount sink comes with a enamel glaze finish in Biscuit color. This transitional undermount sink product is CUPC certified.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE Push-to-Connect, Threaded Male Reducing Adapter, 3/4 in Tube Size, Brass, Brass (U138LF)
- EVERFLOW FIP Inline Spring Loaded Check Valve, Cast Brass 1" (150T100-NL)
- TRIDENT Diverter, Plastic (6PE21)
- KECKLEY 2-1/2" NPT Stainless Steel Ball Valve Inline (BVS2THFSSRGSL-250)
- AMERICAN IMAGINATIONS 23.6" W, Vessel (AI-28214)
- AMERICAN IMAGINATIONS 16.5" W CUPC Round Undermount Sink Set In White, Chrome Hardware, Overflow Drain Incl. (AI-25917)
- AMERICAN IMAGINATIONS 19.5" W CUPC Oval Undermount Sink Set In White, Brushed Nickel Hardware, Overflow Drain Incl. (AI-24842)
- AMERICAN IMAGINATIONS 20.5" W, Vessel Set (AI-22418)
- AMERICAN IMAGINATIONS 24.25" W 3H8" Ceramic Top Set In White Color, Overflow Drain Incl. (AI-32562)
- AMERICAN IMAGINATIONS 23.75" W, Ceramic Top Set (AI-16666)
- ALFI BRAND 40" Solid Concrete Gray Matte Trough Sink for the Bathroom (ABCO40TR)
- American Imaginations Bathroom Sinks