Shop All Bathroom Sinks
American Imaginations
19.5" W, Undermount Sink
Mfr # AI-538
Zoro # G0795779
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Weight 4
- Finish Enamel Glaze
- Material Ceramic
- Depth 16.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-538
- Zoro # G0795779
- UPC # 627622005383
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Depth | 16.25 |
Height | 8 |
Width | 19.5 |
Details
Item | Undermount Sink |
Color | White |
Weight | 4 |
Finish | Enamel Glaze |
Material | Ceramic |
Shape | Oval |
Includes Faucet | No |
Installation Type | Undermount |
Certification | CUPC |
Style | Transitional |
No. of Bowls | 1 |
Description
It features a oval shape. This undermount sink is designed to be installed as a undermount undermount sink. It is constructed with ceramic. This undermount sink comes with a enamel glaze finish in White color. This transitional undermount sink product is CUPC certified.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL FNPT, Black Forged Steel Threaded Union, Class 3000 (0361531809)
- ZORO SELECT 1-1/4" NPT Bronze Swing Check Valve (10F293)
- BELIMO Globe Valve 1.5 in. 2W 28 Cv (G240B-N)
- JAY R. SMITH MANUFACTURING 2" Pipe Dia. Cast Bronze Plug Cleanouts (4470T02)
- AMERICAN IMAGINATIONS 20" W, Vessel (AI-28527)
- AMERICAN IMAGINATIONS 17.5" W, Vessel (AI-1120)
- AMERICAN IMAGINATIONS 19.7-in. W Vessel, AI-29422 (AI-29422)
- AMERICAN IMAGINATIONS 21.5-in. x 14.625-in. Ceramic Bathroom Undermount Sink In White CUPC (AI-37010)
- AMERICAN IMAGINATIONS 20" W, Vessel (AI-28137)
- AMERICAN IMAGINATIONS 18.25" W, Undermount Sink (AI-536)
- KOHLER Devonshire Centerset Bathroom Sink Fa (393-N4-BN)
- American Imaginations Bathroom Sinks