Shop All Bathroom Sinks
American Imaginations
19.5" W CUPC Oval Undermount Sink Set In White, Brushed Nickel Hardware, Overflow Drain Incl.
Mfr # AI-24842
Zoro # G801023670
product price: $563.99
/ea
Free Shipping & Returns
$563.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Weight 9
- Depth 16.25
- Finish Enamel Glaze
- Height 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-24842
- Zoro # G801023670
- UPC # 627622248421
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Depth | 16.25 |
Height | 8 |
Width | 19.5 |
Width Group | 20-in. - 29-in. |
Details
Item | Undermount Sink Set |
Color | White |
Weight | 9 |
Finish | Enamel Glaze |
Material | Ceramic |
Certification | CUPC |
Install Type | Undermount |
Includes Drains | Yes |
Shape | Oval |
Style | Transitional |
Hardware Color | Brushed Nickel |
Includes Faucets | No |
Undermount Sinks Color | White |
Overflow | Yes |
Number of Sinks | 1 |
Description
It features a oval shape. This undermount sink set is designed to be installed as a undermount undermount sink set. It is constructed with ceramic. This undermount sink set comes with a enamel glaze finish in White color. This transitional undermount sink set product is CUPC certified.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERS Bonnet (410-346)
- PARKER 1/4" Compression Brass Sleeve 10PK (60C-4)
- LEGEND VALVE 3/4" SS316 UNION (416-144)
- ASCO RedHat Angle Body Piston Valve, SS, NC, 1 In (8290B053)
- AMERICAN IMAGINATIONS 20.5" W, Vessel Set (AI-22418)
- AMERICAN IMAGINATIONS 16.5" W, Ceramic Top (AI-1312)
- AMERICAN IMAGINATIONS 24.25" W 3H8" Ceramic Top Set In White Color, Overflow Drain Incl. (AI-32562)
- AMERICAN IMAGINATIONS 14.09" W, Vessel (AI-27888)
- AMERICAN IMAGINATIONS 35.5" W, Ceramic Top Set (AI-21194)
- AMERICAN IMAGINATIONS 17.3" W, Vessel (AI-28592)
- TOTO Lavatory/Shrd w/Sngl Hole, 25-3/4x21-1/4" (LHT242G#01)
- American Imaginations Bathroom Sinks