Shop All Bathroom Sinks
American Imaginations
19" W, Vessel Set
Mfr # AI-22449
Zoro # G0816088
product price: $648.99
/ea
Free Shipping & Returns
$648.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type 1 Hole
- Color White
- Weight 35
- Material Ceramic
- Finish Enamel Glaze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-22449
- Zoro # G0816088
- UPC # 627622224494
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Depth | 17.5 |
Height | 4.75 |
Width | 19 |
Spout Height | 4.1 |
Details
Item | Vessel Set |
Mounting Type | 1 Hole |
Color | White |
Weight | 35 |
Material | Ceramic |
Finish | Enamel Glaze |
Mounting Location | Center |
No. of Bowls | 1 |
Installation Type | Above Counter |
Style | Modern |
Shape | Rectangle |
Includes Faucet | Yes |
Spout Reach | 4.5 |
Description
It features a rectangle shape. This vessel set is designed to be installed as a above counter vessel set. It is constructed with ceramic. This vessel set comes with a enamel glaze finish in White color. It is designed for a 1 hole faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Toilet Paper Adapter Spindle, Coreless Roll, Unfinished, Gray, For Compact Series, 2 PK (50011)
- TECHNIFIT Fitting, PTC, Female Straight Hex, 1/4" x 1/8" Female NPT (PCF1/4-N1)
- ELKAY Indoor, Yes ADA, Retrofit Bottle Fill Station, 8GPH, SS (EZWS-ERPB8-RF)
- ZORO SELECT 1/2" Fiberglass Elbow Pipe Fitting Insulation, 1-1/2" Wall (ELL311)
- AMERICAN IMAGINATIONS 24.8" W, Vessel (AI-28450)
- AMERICAN IMAGINATIONS 20" W, Vessel (AI-591)
- AMERICAN IMAGINATIONS 17.3" W, Vessel (AI-28592)
- AMERICAN IMAGINATIONS 16.5" W, Ceramic Top (AI-1312)
- AMERICAN IMAGINATIONS 23.75" W, Ceramic Top Set (AI-16666)
- AMERICAN IMAGINATIONS 18.7" W, Vessel (AI-28182)
- NOVATTO TARTARUGA Oval Glass Vessel Bathroom Sink Set, Brushed Nickel (NOHP-G012-8031BN)
- American Imaginations Bathroom Sinks