Shop All Bathroom Cabinets
This Product is Discontinued
American Imaginations
19" W, Vanity Base (Discontinued)
Mfr # AI-1627
Zoro # G0796795
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Birch Wood-Veneer
- Width 19
- Height 31
- Series Elite
- Depth 17.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-1627
- Zoro # G0796795
- UPC # 627622016273
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width | 19 |
Height | 31 |
Depth | 17.75 |
Details
Material | Birch Wood-Veneer |
Item | Vanity Base |
Series | Elite |
Finish | Lacquer-Paint |
Color | Espresso |
Weight | 50 |
Shape | Rectangle |
Installation Type | Floor Mount |
No. of Bowls | 1 |
Style | Transitional |
Description
This transitional vanity base belongs to the exquisite Elite design series. It features a rectangle shape. This vanity base is designed to be installed as a floor mount vanity base. It is constructed with birch wood-veneer. This vanity base comes with a lacquer-paint finish in Espresso color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Hot/Cold Shower Stem, Brass, Chrome (98-004)
- KOHLER TOILET TANK GASKET KOHLR (GP51487)
- PFISTER Pfister Cap Vlv S/A Cr (930-111A)
- OATEY Toilet Flange Spacer Kit, Universal Fit (43406)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-8382)
- AMERICAN IMAGINATIONS 36" W, Vanity Set (AI-18682)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19178)
- AMERICAN IMAGINATIONS 24" W, Vanity Set (AI-8388)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19345)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19352)
- KETCHAM 16" x 26" Builders Grade Recessed Deep Drawn SS Framed Cabinet (675)
- American Imaginations Bathroom Cabinets