Shop All Bathroom Sinks
American Imaginations
18.7" W, Vessel
Mfr # AI-28182
Zoro # G0832994
product price: $464.99
/ea
Free Shipping & Returns
$464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- Color White
- Weight 20
- Finish Enamel Glaze
- Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-28182
- Zoro # G0832994
- UPC # 627622281824
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Height | 4.7 |
Width | 18.7 |
Depth | 15.4 |
Details
Item | Vessel |
Mounting Type | Deck Mount |
Color | White |
Weight | 20 |
Finish | Enamel Glaze |
Material | Ceramic |
Shape | Rectangle |
No. of Bowls | 1 |
Installation Type | Above Counter |
Mounting Location | Deck Mount |
Includes Faucet | No |
Style | Modern |
Description
It features a rectangle shape. This vessel is designed to be installed as a above counter vessel. It is constructed with ceramic. This vessel comes with a enamel glaze finish in White color. It is designed for a deck mount faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" FNPT 316 SS 90 Degree Elbow (609E111N112)
- JOHN GUEST Push-to-Connect, Threaded Male Adapter, 1/2 in Tube Size, Acetal, Gray, 10 PK (PI-011624-S)
- REDHAT 240V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H202)
- KETCHAM 18" x 36" Surface Mounted Adjustable Tilt Washroom Mirror (ATM-1836)
- AMERICAN IMAGINATIONS 23-in. W Above Counter White Vessel Set For 1 Hole Center Faucet (AI-30989)
- AMERICAN IMAGINATIONS 23.82" W, Ceramic Top (AI-29157)
- AMERICAN IMAGINATIONS 18.25" W, Undermount Sink (AI-537)
- AMERICAN IMAGINATIONS 18" W CUPC Rectangle Undermount Sink Set In White, Brushed Nickel Hardware, Overflow Drain Incl. (AI-31839)
- AMERICAN IMAGINATIONS 17.5" W, Vessel (AI-1120)
- AMERICAN IMAGINATIONS 20.5-in. W Above Counter White Vessel Set For 1 Hole Center Faucet (AI-31496)
- HARDWARE RESOURCES 15-9/16" Lx13" W White Oval Undermount Porcelain Bathroom Sink With Overflow (H8809WH)
- American Imaginations Bathroom Sinks