Shop All Bathroom Sinks
American Imaginations
18.25" W, Vessel Set
Mfr # AI-26162
Zoro # G0815729
product price: $892.99
/ea
Free Shipping & Returns
$892.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type 1 Hole
- Color White
- Weight 35.5
- Material Ceramic
- Finish Enamel Glaze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-26162
- Zoro # G0815729
- UPC # 627622261628
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Depth | 18.25 |
Height | 6 |
Width | 18.25 |
Spout Height | 4.5 |
Details
Item | Vessel Set |
Mounting Type | 1 Hole |
Color | White |
Weight | 35.5 |
Material | Ceramic |
Finish | Enamel Glaze |
Includes Faucet | Yes |
Installation Type | Drop In |
Spout Reach | 5.5 |
No. of Bowls | 1 |
Mounting Location | Center |
Shape | Round |
Style | Traditional |
Description
It features a round shape. This vessel set is designed to be installed as a drop in vessel set. It is constructed with ceramic. This vessel set comes with a enamel glaze finish in White color. It is designed for a 1 hole faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" Slip On SS Slip-On Flange (4381003860)
- ZORO SELECT 1/2" FNPT 316 SS Cross (1RTA1)
- SPEAKMAN Sensor 2 Hole Touchless Lavatory Faucet, Polished Chrome (SF-9207-TMV)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (LV025MTV)
- AMERICAN IMAGINATIONS 35.5" W, Ceramic Top Set (AI-21194)
- AMERICAN IMAGINATIONS 16.14" W, Vessel (AI-27912)
- AMERICAN IMAGINATIONS 16.5-in. x 13.25-in. Ceramic Bathroom Undermount Sink In White CSA (AI-36052)
- AMERICAN IMAGINATIONS 19.5" W CUPC Oval Undermount Sink Set In White, Brushed Nickel Hardware, Overflow Drain Incl. (AI-24842)
- AMERICAN IMAGINATIONS 16.5" W CUPC Round Undermount Sink Set In White, Chrome Hardware, Overflow Drain Incl. (AI-25917)
- AMERICAN IMAGINATIONS 14.09" W, Vessel (AI-27876)
- KOHLER Devonshire 18-1/8" Undermount Bathroom Sink (2336-96)
- American Imaginations Bathroom Sinks