Shop All Bathroom Sinks
American Imaginations
18.25" W, Undermount Sink Set
Mfr # AI-26723
Zoro # G0797574
product price: $688.99
/ea
Free Shipping & Returns
$688.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type 1 Hole
- Color Biscuit
- Weight 11
- Material Ceramic
- Finish Enamel Glaze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-26723
- Zoro # G0797574
- UPC # 627622267231
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Depth | 13.5 |
Width | 18.25 |
Height | 7.75 |
Spout Height | 4.5 |
Details
Item | Undermount Sink Set |
Mounting Type | 1 Hole |
Color | Biscuit |
Weight | 11 |
Material | Ceramic |
Finish | Enamel Glaze |
Includes Faucet | Yes |
Spout Reach | 5.75 |
Shape | Rectangle |
No. of Bowls | 1 |
Installation Type | Undermount |
Style | Transitional |
Description
It features a rectangle shape. This undermount sink set is designed to be installed as a undermount undermount sink set. It is constructed with ceramic. This undermount sink set comes with a enamel glaze finish in Biscuit color. It is designed for a 1 hole faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROEBIC Cleaner Drain Pipe Bag/Pouch (K-67)
- DIXON Cam/Groove Adapter x RailroadTankCar, 3" (300-TCA-AL)
- ZORO SELECT Branch Tee, Brass, 3/4 x 1/4 x 3/4 in, FNPT (ZUSA-PF-10466)
- ZURN 3 " Dia., Aluminum, Silver Finish, Replacement Bucket (P1900-23-Alum)
- AMERICAN IMAGINATIONS 16.5" W CUPC Round Undermount Sink Set In White, Chrome Hardware, Overflow Drain Incl. (AI-25917)
- AMERICAN IMAGINATIONS 30" W, Ceramic Top Set (AI-24130)
- AMERICAN IMAGINATIONS 16.75" W, Vessel Set (AI-26337)
- AMERICAN IMAGINATIONS 18.7" W, Vessel (AI-28182)
- AMERICAN IMAGINATIONS 17.5" W, Vessel (AI-1120)
- AMERICAN IMAGINATIONS 19.7" W, Vessel (AI-28328)
- RUVATI 21"x15" Brushed SS Rectangular Bathroom Sink Undermount (RVH6110)
- American Imaginations Bathroom Sinks