Shop All Bathroom Sinks
American Imaginations
18.25" W, Undermount Sink Set
Mfr # AI-22769
Zoro # G0797075
product price: $778.99
/ea
Free Shipping & Returns
$778.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type 1 Hole
- Color White
- Weight 10
- Height 7.75
- Finish Enamel Glaze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-22769
- Zoro # G0797075
- UPC # 627622227693
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Height | 7.75 |
Depth | 13.5 |
Width | 18.25 |
Spout Height | 4.685 |
Details
Item | Undermount Sink Set |
Mounting Type | 1 Hole |
Color | White |
Weight | 10 |
Finish | Enamel Glaze |
Material | Ceramic |
Includes Faucet | Yes |
Shape | Rectangle |
No. of Bowls | 1 |
Spout Reach | 5.039 |
Style | Transitional |
Installation Type | Undermount |
Description
It features a rectangle shape. This undermount sink set is designed to be installed as a undermount undermount sink set. It is constructed with ceramic. This undermount sink set comes with a enamel glaze finish in White color. It is designed for a 1 hole faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Coupling, Less Stop, 3/4 C x 3/4 C, 601 (C75416)
- ZORO SELECT Low Lead Brass Hex Plug, Male NPT, 1/2" Pipe Size (706125-08)
- PARKER 3/8" A-LOK 316 SS Plug (6BLP6-316)
- DELTA Leland, DIAMOND, Valve-2H (RP60400)
- AMERICAN IMAGINATIONS 23.82" W, Ceramic Top (AI-29157)
- AMERICAN IMAGINATIONS 16.5" W, Ceramic Top (AI-1312)
- AMERICAN IMAGINATIONS 20.5" W, Vessel Set (AI-22418)
- AMERICAN IMAGINATIONS 22.05" W, Vessel (AI-28318)
- AMERICAN IMAGINATIONS 25.625-in. W Bathroom Sink_AI-34387 (AI-34387)
- AMERICAN IMAGINATIONS 18.25" W, Undermount Sink (AI-536)
- EDEN BATH Wave Rim Multi Color Glass Vessel Sink (EB_GS05)
- American Imaginations Bathroom Sinks