Shop All Bathroom Sinks
American Imaginations
18.25" W, Undermount Sink Set
Mfr # AI-20511
Zoro # G0810646
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Weight 21
- Height 8
- Width 18.25
- Depth 15.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-20511
- Zoro # G0810646
- UPC # 627622205110
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Height | 8 |
Width | 18.25 |
Depth | 15.25 |
Details
Item | Undermount Sink Set |
Color | White |
Weight | 21 |
Material | Ceramic |
Finish | Enamel Glaze |
Includes Faucet | No |
Installation Type | Undermount |
Certification | CSA |
No. of Bowls | 1 |
Shape | Oval |
Style | Transitional |
Description
It features a oval shape. This undermount sink set is designed to be installed as a undermount undermount sink set. It is constructed with ceramic. This undermount sink set comes with a enamel glaze finish in White color. This transitional undermount sink set product is CSA certified.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Regulator (4000804)
- IMPERIAL MFG Adjustable Flue Stopper (BM0026)
- PARGRIP Strt Reducer, PFA, Comp, 3/4In x 1/2In (GSCR-128)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-7039)
- AMERICAN IMAGINATIONS 16.5" W, Ceramic Top (AI-1312)
- AMERICAN IMAGINATIONS 20.5" W, Vessel (AI-28122)
- AMERICAN IMAGINATIONS 24.25" W, Ceramic Top (AI-389)
- AMERICAN IMAGINATIONS 21.5" W, Vessel (AI-28215)
- AMERICAN IMAGINATIONS 20.5" W, Vessel Set (AI-22418)
- AMERICAN IMAGINATIONS 17-in. W 17-in. D CUPC Certified Square Undermount Sink In White Color (AI-31761)
- KOHLER Hudson 19" X 17" Wall-Mount Bathroom Sink With Single Faucet Hole (2805-0)
- American Imaginations Bathroom Sinks