Shop All Bathroom Sinks
American Imaginations
18.25" W, Undermount Sink
Mfr # AI-536
Zoro # G0793514
product price: $368.99
/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Weight 5
- Width 18.25
- Material Ceramic
- Height 7.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-536
- Zoro # G0793514
- UPC # 627622005369
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Width | 18.25 |
Height | 7.75 |
Depth | 13.5 |
Details
Item | Undermount Sink |
Color | White |
Weight | 5 |
Material | Ceramic |
Finish | Enamel Glaze |
Certification | CUPC |
Installation Type | Undermount |
No. of Bowls | 1 |
Shape | Rectangle |
Style | Transitional |
Includes Faucet | No |
Description
It features a rectangle shape. This undermount sink is designed to be installed as a undermount undermount sink. It is constructed with ceramic. This undermount sink comes with a enamel glaze finish in White color. This transitional undermount sink product is CUPC certified.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERNCO SHOWER DRAIN CNNCTR 2 in. (PSD-210)
- ZORO SELECT PVC Street Elbow, 90 Degrees, MNPT x Socket, 3/4 in Pipe Size (410007)
- APOLLO VALVES Ball Valve, 1 1/2 in Pipe, Full Port, 600 psi CWP, Lever Handle, FNPT, Chrome Plated Brass (94A10701)
- QUARTER BALL Frost Proof Sillcock, 12 in. L (QB-112MC)
- AMERICAN IMAGINATIONS 19.88" W, Ceramic Top (AI-29156)
- AMERICAN IMAGINATIONS 18.25" W, Undermount Sink (AI-537)
- AMERICAN IMAGINATIONS 19.7" W, Vessel (AI-28145)
- AMERICAN IMAGINATIONS 17.3" W, Vessel (AI-28444)
- AMERICAN IMAGINATIONS 16.5" W, Ceramic Top (AI-1312)
- AMERICAN IMAGINATIONS 23.82" W, Ceramic Top (AI-29157)
- BOOSTER BATH Bathing/Lifestyle Steps Grey, 19x6 (BB-STEP)
- American Imaginations Bathroom Sinks