Shop All Pipe Freezers & Thawers
American Imaginations
181.10 in. Black Plastic Electric Water Pipe Freeze Protection Cable
Mfr # AI-37194
Zoro # G410836012
product price: $292.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$292.99
Free 30-Day Returns
Key Features
- Includes Electric Water Pipe Freeze Protection Cable
- Width (In.) 0.5 in
- Length (In.) 181.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37194
- Zoro # G410836012
- UPC # 627622371945
- Country of Origin Canada
- Category Pipe Freezers & Thawers
Dimensions
Width (In.) | 0.5 in |
Length (In.) | 181.1 in |
Details
Includes | Electric Water Pipe Freeze Protection Cable |
Description
THIS PRODUCT INCLUDES: 1x electric water pipe freeze protection cable in black color. THE FREEZE PROTECTION CABLE FOR ELECTRIC WATER PIPES HAS A WATTAGE OF 105W AND OPERATES AT A VOLTAGE OF 120V. WITH A LENGTH OF 4.6 METERS 15 FEET, THIS CABLE OFFERS EFFECTIVE COVERAGE. IT IS DESIGNED TO ENSURE THAT WATER CONTINUES TO FLOW EVEN IN EXTREMELY COLD CONDITIONS, MAINTAINING FUNCTIONALITY AT TEMPERATURES AS LOW AS -40C. SUITABLE FOR BOTH PLASTIC AND METAL SUPPLY PIPES, THE CABLE COMES WITH PRACTICAL FEATURES, INCLUDING A POWER INDICATOR LIGHT THAT SHOWS ITS OPERATIONAL STATUS. INCORPORATING AN ENERGY-SAVING THERMOSTAT, THE CABLE IS PRE-ASSEMBLED AND READY FOR EASY INSTALLATION. This electric water pipe freeze protection cable features a unique shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This electric water pipe freeze protection cable is made with plastic. The primary color of this product is black and it comes with black hardware. 181.10-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Purist Shower Trim-Cross (TS14422-3G-CP)
- SMITH-COOPER Socket Weld 90 ELL, 150lb, 304 2" (4381048050)
- ROHL Logo On The Face And Standard 2 1/8" Diameter Flange (5447PN)
- SMITH-COOPER 2-1/2" C X C Swing Check Valve (4347003060)
- QWIK-FREEZER QF-8200WOC Double C02 Pipe Freeze Kit 3/8 to 8.00 Inch ID (QF8200WOC)
- QWIK-FREEZER QF-6100WOC Single C02 Pipe Freeze Kit 5.00 to 6.00 Inch ID (QF6100WOC)
- COLD-SHOT CO2 Pipe Freeze Kit 1/8 to 2.0 Inch ID (CST-2)
- WHEELER-REX Pipe Freeze Kit, 3/8 to 2-3/8 Cap, 15 Pc (1755)
- GENERAL WIRE Cold-Shot, Pipe Freeze Kit, (CST-2)
- GENERAL WIRE SPRING General Wire HS-400 320/400 Amp Hot-Shot„¢ Pipe Thawing Machine w/ (2) 20' #1 Cables & Clamps (HS-400)
- QWIK-FREEZER 20 lb. Aluminum Dip Tube CO2 Cylinder with Carry Handle (QFAL20)
- American Imaginations Plumbing Tools