Shop All Bathroom Sinks
American Imaginations
18.1" W, Vessel Set
Mfr # AI-26402
Zoro # G0843939
product price: $891.99
/ea
Free Shipping & Returns
$891.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type 1 Hole
- Color White
- Weight 30.5
- Depth 18.1
- Width 18.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-26402
- Zoro # G0843939
- UPC # 627622264025
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Depth | 18.1 |
Width | 18.1 |
Height | 6.1 |
Spout Height | 4.5 |
Details
Item | Vessel Set |
Mounting Type | 1 Hole |
Color | White |
Weight | 30.5 |
Finish | Enamel Glaze |
Material | Ceramic |
Style | Modern |
Installation Type | Above Counter |
Includes Faucet | Yes |
Shape | Round |
Mounting Location | Center |
No. of Bowls | 1 |
Spout Reach | 5.5 |
Description
It features a round shape. This vessel set is designed to be installed as a above counter vessel set. It is constructed with ceramic. This vessel set comes with a enamel glaze finish in White color. It is designed for a 1 hole faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Royal 152-1.28 2-10 3/4 Ldim Ess (3451648)
- T&S BRASS Stem Assy Hot, Ceramic, 1/4 Turn For - Part# Ts11311-25 (TS11311-25)
- DELTA Crtrdg Assemb-2Set Dvrtr-Non-ShaRd (RP71717)
- ARROWHEAD BRASS 12 FPT Straight Bibb (253LF)
- AMERICAN IMAGINATIONS 20.5-in. W Bathroom Vessel Sink_ (AI-36055)
- AMERICAN IMAGINATIONS 16.5" W CUPC Round Undermount Sink Set In White, Chrome Hardware, Overflow Drain Incl. (AI-25917)
- AMERICAN IMAGINATIONS 30" W, Ceramic Top Set (AI-24130)
- AMERICAN IMAGINATIONS 19.5" W, Undermount Sink Set (AI-13125)
- AMERICAN IMAGINATIONS 21.5-in. x 14.625-in. Ceramic Bathroom Undermount Sink In White CUPC (AI-37010)
- AMERICAN IMAGINATIONS 24.8" W, Vessel (AI-28450)
- KOHLER Memoirs Self-Rimming Lavatory With 8 (2241-8-NY)
- American Imaginations Bathroom Sinks