Shop All Bathroom Sinks
American Imaginations
18" W CUPC Rectangle Undermount Sink Set In White, Brushed Nickel Hardware, Overflow Drain Incl.
Mfr # AI-31845
Zoro # G501022232
product price: $611.99
/ea
Free Shipping & Returns
$611.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Weight 25
- Height 7
- Depth 13
- Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-31845
- Zoro # G501022232
- UPC # 627622318452
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Height | 7 |
Depth | 13 |
Width | 18 |
Width Group | 10-in. - 19-in. |
Details
Item | Undermount Sink Set |
Color | White |
Weight | 25 |
Material | Ceramic |
Finish | Enamel Glaze |
Install Type | Undermount |
Certification | CUPC |
Undermount Sinks Color | White |
Number of Sinks | 1 |
Faucet Drilling | Deck Mount |
Shape | Rectangle |
Includes Faucets | No |
Includes Drains | Yes |
Hardware Color | Brushed Nickel |
Faucet Drilling Location | Center |
Style | Modern |
Overflow | Yes |
Description
It features a rectangle shape. This undermount sink set is designed to be installed as a undermount undermount sink set. It is constructed with ceramic. This undermount sink set comes with a enamel glaze finish in White color. This modern undermount sink set product is CUPC certified. It is designed for a deck mount faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Hollister Utility Sink With Single-H (12793-0)
- MOEN Eva 24" Towel Bar Brushed Nickel (YB2824BN)
- KOHLER 1/2 Npt Shallow Rough-In Kit (1187917)
- EZ-FLO EASTMAN Toiler Tank Bolt, PK10 (40047GR)
- AMERICAN IMAGINATIONS 24.41" W, Vessel (AI-27943)
- AMERICAN IMAGINATIONS 24.8" W, Vessel (AI-28450)
- AMERICAN IMAGINATIONS 21.5-in. x 14.625-in. Ceramic Bathroom Undermount Sink In White CUPC (AI-37010)
- AMERICAN IMAGINATIONS 20.5-in. W Bathroom Vessel Sink_ (AI-36055)
- AMERICAN IMAGINATIONS 20" W, Vessel (AI-28527)
- AMERICAN IMAGINATIONS 24.25" W 3H8" Ceramic Top Set In White Color, Overflow Drain Incl. (AI-32560)
- ELKAY Sink, SS, 23.5x18.25x4-7/8", Undr (ELUHAD211550PD)
- American Imaginations Bathroom Sinks