Shop All Wash Stations
American Imaginations
18-in. W Hand Wash Station_AI-34867
Mfr # AI-34867
Zoro # G501974562
product price: $1,482.99
/ea
Free Shipping & Returns
$1,482.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Color Stainless Steel
- Overall Length 19
- Overall Width 18
- Overall Height 31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-34867
- Zoro # G501974562
- Country of Origin China
- Category Wash Stations
Dimensions
Overall Length | 19 |
Overall Width | 18 |
Overall Height | 31 |
Width | 18 |
Height | 31 |
Depth | 19 |
Details
Mounting Type | Wall Mount |
Color | Stainless Steel |
Standards | CSA |
Material | Stainless Steel |
Finish | Stainless Steel |
Weight | 20 |
Description
THIS BASIN IS DESIGNED WITH AN APRON EDGE TO PREVENT THE SPREAD OF BACTERIA THROUGH WATER SPLASHES. 316 STAINLESS STEEL 16 GAUGE.18 X 19 X 31 H. APRON 9 INCHES. This hand wash station features a unique shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This hand wash station is designed for a 1 hole faucet and the faucet drilling location is on the center. This hand wash station features 1 sink. The color of the undermount sink is stainless steel. This hand wash station is made with stainless steel. The primary color of this product is stainless steel and it comes with stainless steel hardware. 18-in. Width (left to right). 19-in. Depth (back to front). 31-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. THIS PRODUCT INCLUDE(S): 1x hand wash station in stainless steel color (34867).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN El139 Cp Plate 2 Gang 4 1/2 Sq Blank (0305186PK)
- AEROQUIP Flexible Hose Assembly, 3/8 In, 24 In L (4DXT1)
- LEGEND VALVE 1-1/4" BRONZE INSERT ELBOW (312-076)
- PFISTER Faucet Valve Cartridges, Cart Mtl 49-Ser (GS1-09000)
- BOOSTER BATH Elevated Dog Bath/Grooming Center, Me (BB-MED-TEAL)
- ACORN ENGINEERING CO Washfountain Circular, 8 Stations, Foot Operated (3508-3-F-BO-DV-VPB-MXTP)
- BESTCARE Black, Elliptical, Wash Fountain (3403-0008)
- SANI-LAV Wall Mount, 1 Hole, Double Knee Pedal, Stainless, Hand Sink (607D)
- SANI-LAV Floor Mount, 4 Hole, Stainless, Wash Station (54F8)
- BRADLEY Polished, Semicircular, Wash Fountain (S93-529)
- POLYJOHN ENTERPRISES PolyJohn Bravo Portable Hand Washing Station - (BRA2-1000)
- American Imaginations Wash Stations