Shop All Water Connectors
American Imaginations
18 in. Chrome Cylindrical Stainless Steel Water Heater Supply Hose
Mfr # AI-37908
Zoro # G110504846
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel
- Includes Water Heater Supply Hose
- Color Chrome
- Bowl Shape Cylindrical
- Overall Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37908
- Zoro # G110504846
- UPC # 627622379088
- Country of Origin Canada
- Category Water Connectors
Dimensions
Overall Width | 0.5 in |
Length (In.) | 18 in |
Details
Material of Construction | Stainless Steel |
Includes | Water Heater Supply Hose |
Color | Chrome |
Bowl Shape | Cylindrical |
Finish | Brushed |
Description
THIS PRODUCT INCLUDES: 1x water heater supply hose in chrome color. THIS 18-INCH WATER HEATER SUPPLY HOSE FEATURES AN ELEGANT CHROME FINISH. IT IS CONSTRUCTED FROM DURABLE STAINLESS STEEL MATERIAL, ENSURING ITS LONGEVITY AND DEPENDABLE PERFORMANCE. WITH A SIZE OF 0.75 PFF PUSH-FIT FEMALE ON ONE END AND 0.75 FIP FEMALE IRON PIPE ON THE OTHER, IT OFFERS VERSATILE COMPATIBILITY FOR VARIOUS WATER HEATER INSTALLATIONS. ITS BRAIDED STAINLESS STEEL DESIGN PROVIDES ADDED STRENGTH AND RESILIENCE. IMPORTANTLY, THIS HOSE IS DESIGNED TO FIT SEAMLESSLY WITH ALL TYPES OF ELECTRIC WATER HEATERS, MAKING IT A VERSATILE AND RELIABLE CHOICE FOR YOUR PLUMBING NEEDS. This water heater supply hose features a cylindrical shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This water heater supply hose is made with stainless steel. The primary color of this product is chrome and it comes with chrome hardware. 18-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Pipe Strap, Standard, 6" (FS-7870-6 E/G)
- KOHLER Honesty Towel Arm (26637-BL)
- NIBCO CLAMP RING PEX 10PK 3/8"" (UC952A)
- DANCO Faucet Cold Stem, 2K-2C, American Standard (15732E)
- AMERICAN IMAGINATIONS 48 in. Chrome Stainless Steel Faucet Supply Hose (AI-37814)
- AMERICAN IMAGINATIONS 48 in. Chrome Stainless Steel Dishwasher Supply Hose (AI-37877)
- AMERICAN IMAGINATIONS 12 in. Chrome Stainless Steel Faucet Supply Hose (AI-37818)
- AMERICAN IMAGINATIONS 48 in. Chrome Unique Stainless Steel Washing Machine Supply Hose (AI-37898)
- AMERICAN IMAGINATIONS 72 in. Chrome Stainless Steel Dishwasher Supply Hose (AI-37885)
- AMERICAN IMAGINATIONS 12 in. Black Unique Pex Toilet Supply Tube (AI-37927)
- ZORO SELECT Water Connector Kit, Polyethylene, Silver (48362)
- American Imaginations Water Connectors