Shop All Water Connectors
American Imaginations
18 in. Chrome Cylindrical Stainless Steel Water Heater Supply Hose
Mfr # AI-37902
Zoro # G110504730
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel
- Includes Water Heater Supply Hose
- Color Chrome
- Length (In.) 18 in
- Finish Brushed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37902
- Zoro # G110504730
- UPC # 627622379026
- Country of Origin Canada
- Category Water Connectors
Dimensions
Length (In.) | 18 in |
Overall Width | 0.5 in |
Details
Material of Construction | Stainless Steel |
Includes | Water Heater Supply Hose |
Color | Chrome |
Finish | Brushed |
Bowl Shape | Cylindrical |
Description
THIS PRODUCT INCLUDES: 1x water heater supply hose in chrome color. THIS 18-INCH WATER HEATER SUPPLY HOSE IS PRESENTED IN AN ATTRACTIVE CHROME FINISH. CONSTRUCTED FROM ROBUST STAINLESS STEEL MATERIAL, IT ENSURES DURABILITY AND LONGEVITY IN USE. THE HOSE BOASTS A SIZE OF 0.75 FIP FEMALE IRON PIPE ON BOTH ENDS AND FEATURES A BRAIDED STAINLESS STEEL DESIGN FOR ADDED STRENGTH. NOTABLY, IT IS COMPATIBLE WITH VARIOUS ELECTRIC WATER HEATERS, MAKING IT A VERSATILE CHOICE FOR YOUR PLUMBING NEEDS. WITH THIS HOSE, YOU CAN TRUST IN RELIABLE AND SECURE WATER HEATER CONNECTIONS. This water heater supply hose features a cylindrical shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This water heater supply hose is made with stainless steel. The primary color of this product is chrome and it comes with chrome hardware. 18-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAUF INSULATION 2-5/8" Id X 2" Knauf Earthwool Fg Pipe Asj+-Ssl 42/B (5001347)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 2" x 1-1/2" Pipe Size, Spigot x Socket (9837-251)
- APOLLO Ball Valve, 1/2in. NPT BRZ FP (70-103-01)
- DIXON STBC Long T-Bolt Clamp, 10.72 to 11.29 in Nominal, 0.025 in Thick, 300 SS, Domestic (STBC1117L)
- AMERICAN IMAGINATIONS 36 in. Chrome Cylindrical Stainless Steel Water Supply Hose (AI-37843)
- AMERICAN IMAGINATIONS 18 in. Chrome Cylindrical Stainless Steel Water Heater Supply Hose (AI-37908)
- AMERICAN IMAGINATIONS 72 in. Chrome Cylindrical Stainless Steel Washing Machine Supply Hose (AI-37895)
- AMERICAN IMAGINATIONS 48 in. Chrome Stainless Steel Faucet Supply Hose (AI-37814)
- AMERICAN IMAGINATIONS 18 in. Chrome Cylindrical Stainless Steel Water Heater Supply Hose (AI-37906)
- AMERICAN IMAGINATIONS 48 in. Chrome Stainless Steel Dishwasher Supply Hose (AI-37877)
- LARSEN SUPPLY CO 12 in. Faucet Connector Water Supply Line (235034)
- American Imaginations Supply Lines