Shop All Water Connectors
American Imaginations
18 in. Brass Cylindrical Stainless Steel Water Heater Supply Hose
Mfr # AI-37911
Zoro # G910504947
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel
- Overall Width 0.5 in
- Finish Brushed
- Bowl Shape Cylindrical
- Length (In.) 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37911
- Zoro # G910504947
- UPC # 627622379118
- Country of Origin Canada
- Category Water Connectors
Dimensions
Overall Width | 0.5 in |
Length (In.) | 18 in |
Details
Material of Construction | Stainless Steel |
Finish | Brushed |
Bowl Shape | Cylindrical |
Includes | Water Heater Supply Hose |
Description
THIS PRODUCT INCLUDES: 1x water heater supply hose in brass color. THIS 18-INCH WATER HEATER SUPPLY HOSE IS CRAFTED FROM STAINLESS STEEL, ENSURING ITS DURABILITY AND LONGEVITY. IT FEATURES A SIZE OF 0.75 PFF PUSH-FIT FEMALE ON ONE END AND 0.75 FIP FEMALE IRON PIPE ON THE OTHER, PROVIDING COMPATIBILITY WITH A RANGE OF WATER HEATER SETUPS. THE HOSE IS DESIGNED WITH A BRAIDED STAINLESS STEEL CONSTRUCTION, ENHANCING ITS STRENGTH AND RELIABILITY. CRUCIALLY, IT IS ENGINEERED TO FIT SEAMLESSLY WITH ALL TYPES OF ELECTRIC WATER HEATERS, MAKING IT A VERSATILE CHOICE FOR YOUR PLUMBING NEEDS. WITH A LENGTH OF 18 INCHES, IT OFFERS FLEXIBILITY IN INSTALLATION. This water heater supply hose features a cylindrical shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This water heater supply hose is made with stainless steel. The primary color of this product is brass and it comes with brass hardware. 18-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Push-to-Connect Reducer Union, 5/16 in x 1/4 in Tube Size, Acetal, Gray, 10 PK (PI201008S-PK10)
- NVENT CADDY EZ-Riser Cushioned Pipe Clamp, Pipe Size 1/4 In (454001)
- NVENT CADDY EZ-Riser J Hanger Felt Lined, Size 3/4 In (4180075FL)
- NIBCO 3/16" NOM C Copper 90 Degree Long Radius Elbow (607LT 3/16OD)
- AMERICAN IMAGINATIONS 72 in. Chrome Cylindrical Stainless Steel Washing Machine Supply Hose (AI-37895)
- AMERICAN IMAGINATIONS 36 in. Chrome Cylindrical Stainless Steel Water Supply Hose (AI-37843)
- AMERICAN IMAGINATIONS 18 in. Chrome Cylindrical Stainless Steel Water Heater Supply Hose (AI-37906)
- AMERICAN IMAGINATIONS 12 in. Chrome Stainless Steel Faucet Supply Hose (AI-37818)
- AMERICAN IMAGINATIONS 12 in. Black Unique Pex Toilet Supply Tube (AI-37927)
- AMERICAN IMAGINATIONS 48 in. Chrome Unique Stainless Steel Washing Machine Supply Hose (AI-37898)
- ZORO SELECT Braided Connector, 1/2 Comp x 1/2 FIP (11K756)
- American Imaginations Supply Lines