Shop All Water Connectors
American Imaginations
18 in. Brass Cylindrical Stainless Steel Water Heater Supply Hose
Mfr # AI-37909
Zoro # G210504937
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel
- Finish Brushed
- Includes Water Heater Supply Hose
- Bowl Shape Cylindrical
- Overall Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37909
- Zoro # G210504937
- UPC # 627622379095
- Country of Origin Canada
- Category Water Connectors
Dimensions
Overall Width | 0.5 in |
Length (In.) | 18 in |
Details
Material of Construction | Stainless Steel |
Finish | Brushed |
Includes | Water Heater Supply Hose |
Bowl Shape | Cylindrical |
Description
THIS PRODUCT INCLUDES: 1x water heater supply hose in brass color. THIS 18-INCH WATER HEATER SUPPLY HOSE BOASTS AN ATTRACTIVE BRASS FINISH. IT IS EXPERTLY CRAFTED FROM STAINLESS STEEL MATERIAL, ENSURING ROBUSTNESS AND LONGEVITY IN ITS PERFORMANCE. WITH A SIZE OF 0.5 PFF PUSH-FIT FEMALE ON ONE END AND 0.75 FIP FEMALE IRON PIPE ON THE OTHER, IT OFFERS VERSATILITY IN COMPATIBILITY. THE HOSES BRAIDED STAINLESS STEEL CONSTRUCTION ADDS EXTRA DURABILITY AND STRENGTH TO ITS DESIGN. SIGNIFICANTLY, IT IS TAILORED TO SEAMLESSLY FIT ALL VARIETIES OF ELECTRIC WATER HEATERS, MAKING IT A VERSATILE AND DEPENDABLE CHOICE FOR YOUR PLUMBING NEEDS. This water heater supply hose features a cylindrical shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This water heater supply hose is made with stainless steel. The primary color of this product is brass and it comes with brass hardware. 18-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1-1/4" Sweat Bronze Ball Valve Inline (70LF-206-01)
- EXCEL DRYER Smooth, Yes ADA, 110 to 120 VAC, Automatic Hand Dryer (TA-SB-110-120V)
- CHICAGO FAUCET MVP Actuator And Cartridge (667-080KJKABNF)
- ANDERSON METALS Tee, 3/8 in, Flare x Flare x MPT, Brass (754045-0606)
- AMERICAN IMAGINATIONS 12 in. Black Unique Pex Toilet Supply Tube (AI-37927)
- AMERICAN IMAGINATIONS 72 in. Chrome Stainless Steel Dishwasher Supply Hose (AI-37885)
- AMERICAN IMAGINATIONS 12 in. Chrome Stainless Steel Faucet Supply Hose (AI-37818)
- AMERICAN IMAGINATIONS 18 in. Chrome Cylindrical Stainless Steel Water Heater Supply Hose (AI-37902)
- AMERICAN IMAGINATIONS 48 in. Chrome Stainless Steel Dishwasher Supply Hose (AI-37877)
- AMERICAN IMAGINATIONS 72 in. Chrome Cylindrical Stainless Steel Washing Machine Supply Hose (AI-37895)
- KISSLER Dishwasher Connector, Stainless Steel, 72" (88-2072)
- American Imaginations Supply Lines