Shop All Bathroom Sinks
American Imaginations
17.75" W, Vessel
Mfr # AI-1770
Zoro # G0820498
product price: $442.99
/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type 1 Hole
- Color White
- Weight 20
- Finish Enamel Glaze
- Width 17.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-1770
- Zoro # G0820498
- UPC # 627622017706
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Width | 17.75 |
Depth | 8.75 |
Height | 4.5 |
Details
Item | Vessel |
Mounting Type | 1 Hole |
Color | White |
Weight | 20 |
Finish | Enamel Glaze |
Material | Ceramic |
No. of Bowls | 1 |
Shape | Rectangle |
Mounting Location | Left |
Installation Type | Wall Mount |
Style | Transitional |
Includes Faucet | No |
Description
It features a rectangle shape. This vessel is designed to be installed as a wall mount vessel. It is constructed with ceramic. This vessel comes with a enamel glaze finish in White color. It is designed for a 1 hole faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Bulkhead Fitting, 3/4", PP/FPM, FPT x FPT (BFAS3007TFS)
- ZURN Shower Head, 2-1/4" H, 1.75 gpm Flow Rate (Z7000-S5-1.75)
- REDHAT 110/120V AC Fuel Gas Solenoid Valve, Normally Open, 3/4 in Pipe Size (SC8210G035)
- KOHLER Stainless Steel Rack For Whitehaven K (6449-ST)
- AMERICAN IMAGINATIONS 18" W CUPC Rectangle Undermount Sink Set In White, Brushed Nickel Hardware, Overflow Drain Incl. (AI-31845)
- AMERICAN IMAGINATIONS 20" W, Vessel (AI-591)
- AMERICAN IMAGINATIONS 25.625-in. W Bathroom Sink_AI-34387 (AI-34387)
- AMERICAN IMAGINATIONS 18.25" W, Undermount Sink (AI-536)
- AMERICAN IMAGINATIONS 18.7" W, Vessel (AI-28182)
- AMERICAN IMAGINATIONS 16.5" W, Ceramic Top (AI-1312)
- TOTO Sink, Rendezvous, Undermount, 17x14", White (LT579G#11)
- American Imaginations Bathroom Sinks