Shop All Bathroom Sinks
American Imaginations
17.75-in. W Above Counter White Vessel Set For 1 Hole Left Faucet
Mfr # AI-34191
Zoro # G201023973
product price: $911.99
/ea
Free Shipping & Returns
$911.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Weight 55
- Material Ceramic
- Height 4.5
- Width 17.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-34191
- Zoro # G201023973
- UPC # 627622341917
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Height | 4.5 |
Width | 17.75 |
Depth | 8.75 |
Width Group | 10-in. - 19-in. |
Spout Height | 4.1 |
Details
Item | Vessel Set |
Color | White |
Weight | 55 |
Material | Ceramic |
Finish | Enamel Glaze |
Hardware Color | Chrome |
Overflow | No |
Install Type | Above Counter |
Number of Sinks | 1 |
Faucet Drilling Location | Left |
Style | Transitional |
Includes Drains | Yes |
Spout Reach | 4.5 |
Includes Faucets | Yes |
Shape | Rectangle |
Faucet Drilling | 1 Hole |
Description
It features a rectangle shape. This vessel set is designed to be installed as a above counter vessel set. It is constructed with ceramic. This vessel set comes with a enamel glaze finish in White color. It is designed for a 1 hole faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Female Bulkhead, 1/4 in Tube Size, Nylon, Black, 10 PK (3036 56 14)
- PARKER Tubing, Natural, Overall 500 ft L (E-43-0500)
- ZORO SELECT Sanitary Spool, 12" L, Straight Shape (SPOOL-0050X12.00-7-4)
- THRIFCO PLUMBING 3/8 Rapid Fit Stopper (4402707)
- AMERICAN IMAGINATIONS 24.25" W 3H8" Ceramic Top Set In White Color, Overflow Drain Incl. (AI-32562)
- AMERICAN IMAGINATIONS 24.25-in. W 3H8-in. Ceramic Top Set In White Color - Drain Incl. (AI-32559)
- AMERICAN IMAGINATIONS 30" W, Ceramic Top Set (AI-24130)
- AMERICAN IMAGINATIONS 23.82" W, Ceramic Top (AI-29157)
- AMERICAN IMAGINATIONS 18.25" W, Undermount Sink Set (AI-26723)
- AMERICAN IMAGINATIONS 23.6" W, Vessel (AI-28214)
- KOHLER Deerfield 33" X 22" X 9-5/8" Top-Moun (5873-4-0)
- American Imaginations Bathroom Sinks