Shop All Extension Cords
American Imaginations
177.17 in.White Plastic Indoor Triple Outlet
Mfr # AI-37243
Zoro # G010565183
product price: $198.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$198.99
Free 30-Day Returns
Key Features
- Cord Length 177.17 in
- Width 0.5 in
- Voltage 125V
- Color White
- Jacket Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37243
- Zoro # G010565183
- UPC # 627622372430
- Country of Origin Canada
- Category Extension Cords
Dimensions
Cord Length | 177.17 in |
Width | 0.5 in |
Details
Voltage | 125V |
Color | White |
Jacket Material | Plastic |
Includes | Indoor Double Outlet |
Shape | Unique |
For Use With | Residential/Non-Residential |
Weight | 0.5 lbs |
Install Type | Plug |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x indoor double outlet in white color. THIS INDOOR SPT2 EXTENSION CORD SPANS 4.5 METERS IN LENGTH AND FEATURES A TRIPLE OUTLET CONFIGURATION. ITS COLOR IS A CLEAN WHITE, ALLOWING IT TO SEAMLESSLY INTEGRATE INTO INDOOR SETTINGS. WITH A RATING OF 13A-125V, ITS DESIGNED TO ACCOMMODATE THE POWER NEEDS OF VARIOUS INDOOR APPLIANCES AND DEVICES. THE TRIPLE OUTLETS PROVIDE CONVENIENT OPTIONS FOR CONNECTING AND POWERING LAMPS, ELECTRONICS, AND OTHER HOUSEHOLD ITEMS. THE SPT2 BUILD OF THE CORD ENSURES BOTH DURABILITY AND SAFETY DURING USE. This indoor double outlet features a unique shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This indoor double outlet is made with plastic. The primary color of this product is white and it comes with white hardware. 177.17-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Square, Metal Die-Cast, Round Receptacle (3460359)
- RACO Electrical Box, 11.8 cu in, Ceiling/Wall Box, 1 Gang, Steel, Octagon (110)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 7A, 250V AC, Non-Indicating (FRN-R-7)
- SQUARE D Illuminated Multi-Head Operator with Contact, 30 mm, 2NO/2NC, Square (9001KXRG117)
- AMERICAN IMAGINATIONS 177.17 in.White Plastic Indoor Triple Outlet (AI-37239)
- AMERICAN IMAGINATIONS 13 AMP Plastic Green Outdoor Triple Outlet (AI-37229)
- AMERICAN IMAGINATIONS 13 AMP Plastic Orange Outdoor Single Outlet (AI-37255)
- ELECTRIDUCT Cord Connect Water-Tight Cord Lock (PE-AG-CC-BK)
- SUPERIOR ELECTRIC 16 Feet 16 AWG SJO 3 Wire 125 Volt NEMA 5-15P Electrical Cord (EC163-16)
- POWER FIRST 10 ft. 16/3 Extension Cord SJT (3AY48)
- GOGREEN GoGreen Power, 14/3 100' 3-Outlet Heavy Duty Extension Cord, GG-15100, Lighted End (GG-15100)
- American Imaginations Extension Cords