Shop All Extension Cords
American Imaginations
177.17 in.White Plastic Indoor Triple Outlet
Mfr # AI-37239
Zoro # G510565225
product price: $229.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$229.99
Free 30-Day Returns
Key Features
- Cord Length 177.17 in
- Width 0.5 in
- Voltage 125V
- Color White
- Shape Unique
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37239
- Zoro # G510565225
- UPC # 627622372393
- Country of Origin Canada
- Category Extension Cords
Dimensions
Cord Length | 177.17 in |
Width | 0.5 in |
Details
Voltage | 125V |
Color | White |
Shape | Unique |
Jacket Material | Plastic |
Includes | Indoor Triple Outlet |
Weight | 0.5 lbs |
Handle Type | Standard |
For Use With | Residential/Non-Residential |
Install Type | Plug |
Description
THIS PRODUCT INCLUDES: 1x indoor triple outlet in white color. TAILORED FOR INDOOR USE, THE INDOOR 163 SPT3 TRIPLE OUTLET CABLE IS PRESENTED IN A CLEAN WHITE HUE, OFFERING A VERSATILE POWER SOLUTION TO MEET YOUR NEEDS. SPANNING A LENGTH OF 4.5 METERS, IT PROVIDES AMPLE REACH FOR VARIOUS SETUPS WITHIN YOUR SPACE. WITH A DEPENDABLE RATING OF 13A-125V, THIS CABLE IS DESIGNED TO ACCOMMODATE DEVICES WITH A MAXIMUM CURRENT DRAW OF 13 AMPS AT A VOLTAGE OF 125 VOLTS. ITS VERSATILITY MAKES IT SUITABLE FOR BOTH OFFICE AND HOUSEHOLD APPLICATIONS, PROVIDING RELIABLE POWER WHERE ITS NEEDED. THE TRIPLE OUTLET CONFIGURATION ENHANCES USABILITY BY ENABLING THE SIMULTANEOUS CONNECTION OF MULTIPLE DEVICES. This indoor triple outlet features a unique shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This indoor triple outlet is made with plastic. The primary color of this product is white and it comes with white hardware. 177.17-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Semiconductor Fuse, PSR Series, 315A, Very Fast Acting, 1300V AC, Square (PSR070FS0315Z)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F66T18HC)
- HUBBELL 30A Twist-Lock Receptacle 4P 4W 277/480VAC L19-30R BK (HBL2760)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BH03)
- AMERICAN IMAGINATIONS 13 AMP Plastic Orange Outdoor Single Outlet (AI-37255)
- AMERICAN IMAGINATIONS 13 AMP Plastic Green Outdoor Triple Outlet (AI-37229)
- POWERZONE Cord Exten Flat Plug 10Ft Wht (OR930610)
- SOUTHWIRE Cep 100 ft. Extension Cord 10/4 (6410)
- POWER FIRST 100 ft. Extension Cord 14/3 Gauge OR/BK (52NY17)
- SWE-TECH 3C Power Extension Cord w/ SJT Jacket, Black, NEMA 5-15P to NEMA 5-15R, UL/CSA rated, 10 Amp, 3 foot (FWT10W1-03203)
- COLEMAN CABLE Cords 12ft 14/3 SPT-3 AC/Rfrdg (3535SW3323)
- American Imaginations Extension Cords & Power Strips