Shop All Extension Cords
American Imaginations
177.17 in.Grey Plastic Indoor Triple Outlet
Mfr # AI-37244
Zoro # G210565204
product price: $220.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$220.99
Free 30-Day Returns
Key Features
- Voltage 125V
- Color Grey
- Shape Unique
- Jacket Material Plastic
- Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37244
- Zoro # G210565204
- UPC # 627622372447
- Country of Origin Canada
- Category Extension Cords
Dimensions
Cord Length | 177.17 in |
Width | 0.5 in |
Details
Voltage | 125V |
Color | Grey |
Shape | Unique |
Jacket Material | Plastic |
For Use With | Residential/Non-Residential |
Handle Type | Standard |
Weight | 0.5 lbs |
Install Type | Plug |
Includes | Indoor Double Outlet |
Description
THIS PRODUCT INCLUDES: 1x indoor double outlet in grey color. PRESENTING A GREY INDOOR SPT2 EXTENSION CORD, SPANNING 4.5 METERS IN LENGTH, AND FEATURING A TRIPLE OUTLET ARRANGEMENT. TAILORED TO SEAMLESSLY BLEND INTO INDOOR ENVIRONMENTS, ITS DESIGN AND COLOR ARE BOTH UNDERSTATED AND VERSATILE. BOASTING A RATING OF 13A-125V, IT ADEPTLY CATERS TO A RANGE OF INDOOR ELECTRONIC DEVICES AND APPLIANCES. THE PROVISION OF TRIPLE OUTLETS ADDS A LAYER OF CONVENIENCE, FACILITATING THE POWERING OF LAMPS, GADGETS, AND MORE SIMULTANEOUSLY. CONSTRUCTED WITH SPT2 MATERIALS, THE CORD PRIORITIZES DURABILITY AND SAFETY DURING ITS UTILIZATION. This indoor double outlet features a unique shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This indoor double outlet is made with plastic. The primary color of this product is grey and it comes with grey hardware. 177.17-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Butt Splice Connector, 1.150 in., PK1000 (BSN14-M)
- IDEAL Grounding Tail, 2-Wire, 2 Forks, Green, Pk25 (30-3288)
- SQUARE D Single Phase Transformer, 5 kVA, NEMA 3R, 115 °C, 208V AC; 120/240V AC (5S7F)
- HONEYWELL Q390A1053 30" Thermocouple (Q390A1053)
- AMERICAN IMAGINATIONS 13 AMP Plastic Green Outdoor Triple Outlet (AI-37229)
- AMERICAN IMAGINATIONS 13 AMP Plastic Orange Outdoor Single Outlet (AI-37255)
- AMERICAN IMAGINATIONS 177.17 in.White Plastic Indoor Triple Outlet (AI-37239)
- DUROMAX 50 ft. 10 Gauge Single Tap 100% Copper SJTW Heavy Duty Lit Extension Power Cord (XPC10050A)
- VIRTUAL 02209ME 100 ft. Orange Round Vinyl Extension Cord (VI2670416)
- POWERZONE Cord Ext Otd Org 16/2 100Ft (OR481635)
- BAYCO 13 ORG CRD Stor Reel (KW-130)
- American Imaginations Extension Cords