Shop All Extension Cords
American Imaginations
177.17 in.Brown Plastic Indoor Triple Outlet
Mfr # AI-37242
Zoro # G510565218
product price: $287.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$287.99
Free 30-Day Returns
Key Features
- Voltage 125V
- Color Brown
- Shape Unique
- Jacket Material Plastic
- Handle Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37242
- Zoro # G510565218
- UPC # 627622372423
- Country of Origin Canada
- Category Extension Cords
Dimensions
Cord Length | 177.17 in |
Width | 0.5 in |
Details
Voltage | 125V |
Color | Brown |
Shape | Unique |
Jacket Material | Plastic |
Handle Type | Standard |
Install Type | Plug |
Includes | Indoor Double Outlet |
For Use With | Residential/Non-Residential |
Weight | 0.5 lbs |
Description
THIS PRODUCT INCLUDES: 1x indoor double outlet in brown color. THIS IS A 4.5-METER LONG INDOOR SPT2 EXTENSION CORD WITH A TRIPLE OUTLET CONFIGURATION IN BROWN COLOR. IT IS DESIGNED TO PROVIDE POWER TO MULTIPLE DEVICES SIMULTANEOUSLY WITHIN A CONFINED INDOOR SPACE. THE CORD HAS A RATING OF 13A-125V, ENSURING IT CAN HANDLE THE POWER REQUIREMENTS OF VARIOUS HOUSEHOLD APPLIANCES AND ELECTRONICS. THE BROWN COLOR ALLOWS IT TO BLEND WITH INDOOR ENVIRONMENTS WHILE THE SPT2 CONSTRUCTION ENHANCES ITS DURABILITY. WITH THREE OUTLETS, IT OFFERS CONVENIENT CONNECTIVITY OPTIONS FOR LAMPS, CHARGERS, AND OTHER INDOOR DEVICES. This indoor double outlet features a unique shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This indoor double outlet is made with plastic. The primary color of this product is brown and it comes with brown hardware. 177.17-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Rigid T Assembly, Stamped Alum., 3/4" (RLT075)
- SQUARE D Ovrload Relay, 3 to 9A, 3P, 600VAC, NEMA 00C (9065SFC20)
- LEVITON 30A/50A 250V 3-Wire 3-Pole Range/Dryer Cord Plug (R55-00287-00E)
- RACO Electrical Box, 15.8 cu in, Ceiling Box, 1 Gang, Steel, Round (296-1)
- AMERICAN IMAGINATIONS 177.17 in.White Plastic Indoor Triple Outlet (AI-37239)
- AMERICAN IMAGINATIONS 13 AMP Plastic Orange Outdoor Single Outlet (AI-37255)
- AMERICAN IMAGINATIONS 13 AMP Plastic Green Outdoor Triple Outlet (AI-37229)
- ALL-SOURCE 15 Ft. 16/2 Green Extension Cord with Switch (RM-PT2162-15X-GR)
- POWER FIRST 50 ft. 10/3 Lighted Extension Cord SJTOW (4GAC3)
- MASTER ELECTRONICS Master Electrician 02352ME01 20 ft. White Outdoor Extension Cord (790855)
- CONNTEK Conntek RUL630PR-100 NEMA L6-30 Locking All Weather Cord Set, 100' (RUL630PR-100)
- American Imaginations Extension Cords