Shop All Extension Cords
American Imaginations
177.17 in. White Plastic Single Outlet
Mfr # AI-37233
Zoro # G110565199
product price: $298.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$298.99
Free 30-Day Returns
Key Features
- Cord Length 177.17 in
- Voltage 125V
- Color White
- Jacket Material Plastic
- Shape Unique
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37233
- Zoro # G110565199
- UPC # 627622372331
- Country of Origin Canada
- Category Extension Cords
Dimensions
Cord Length | 177.17 in |
Width | 0.5 in |
Details
Voltage | 125V |
Color | White |
Jacket Material | Plastic |
Shape | Unique |
Install Type | Plug |
For Use With | Residential/Non-Residential |
Handle Type | Standard |
Includes | Single Outlet |
Weight | 0.5 lbs |
Description
THIS PRODUCT INCLUDES: 1x single outlet in white color. IN A SUBTLE GREY SHADE, THE AIR CONDITIONER 163 SPT3 WITH A SINGLE OUTLET IS TAILORED TO MEET YOUR COOLING REQUIREMENTS. WITH A GENEROUS LENGTH OF 4.5 METERS, IT OFFERS FLEXIBLE POSITIONING OPTIONS. BOASTING A RATING OF 13A-125V, THIS OUTLET CAN HANDLE DEVICES WITH A MAXIMUM CURRENT OF 13 AMPS AND A VOLTAGE OF 125 VOLTS. ITS PURPOSE IS TO POWER AIR CONDITIONERS WITH A CAPACITY OF UP TO 9,000 BTU, ENSURING EFFECTIVE COOLING PERFORMANCE. THE SINGLE OUTLET CONFIGURATION SIMPLIFIES ITS APPLICATION, CATERING PRECISELY TO THE NEEDS OF YOUR AIR CONDITIONING UNIT. This single outlet features a unique shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This single outlet is made with plastic. The primary color of this product is white and it comes with white hardware. 177.17-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECORA Decor Cmbo Swtch Wh (01754-0WS)
- IDEAL Mechanical Conn, SetScrew, 10-18 AWG, PK100 (30-222)
- RACO Electrical Box, 30.3 cu in, Ceiling/Wall Box, 2 Gang, Steel, Square (231)
- CALBOND Conduit Body, Type LL, FM7, 1/2 in., PVC (PV0500LL17)
- AMERICAN IMAGINATIONS 177.17 in.White Plastic Indoor Triple Outlet (AI-37239)
- AMERICAN IMAGINATIONS 13 AMP Plastic Green Outdoor Triple Outlet (AI-37229)
- AMERICAN IMAGINATIONS 13 AMP Plastic Orange Outdoor Single Outlet (AI-37255)
- CORDSAFE Electrical Extension Cord Protective Safety Cover Water-Resistant Indoor Outdoor Orange (2358)
- POWER FIRST 90 ft. 12/3 Lighted Locking Extension Cord SJTOW (4FZY9)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 100 ft. L (2579SW000A)
- YELLOW JACKET Cord Extn Ylwjkt14/3 25' (2886AC)
- American Imaginations Extension Cords & Power Strips