Shop All Keyless Entry Door Knobs
American Imaginations
1.77-in. W Door Lock_
Mfr # AI-36334
Zoro # G109579169
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Matte
- Lockset Handle Type Standard
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36334
- Zoro # G109579169
- UPC # 627622363346
- Country of Origin China
- Category Keyless Entry Door Knobs
Details
Item | Door Lock |
Lockset Finish | Matte |
Lockset Handle Type | Standard |
Material | Stainless Steel |
Description
THIS PRODUCT INCLUDES: 1x door lock in black color. OUR DOOR KNOBS FEATURE A COVER SIZE PANEL ROSE OF 65MM 2-35 AND AN EGG BALL SIZE OF 60MM45MM 2-251-45, PROVIDING AN ATTRACTIVE AND UNIQUE DESIGN. THESE KNOBS ARE DESIGNED FOR PASSAGE DOORS, WITHOUT KEYS OR THE ABILITY TO BE LOCKED, MAKING THEM IDEAL FOR HALLWAYS OR CLOSETS WHERE A LOCK IS UNNECESSARY. THE ADJUSTABLE LATCH CAN BE SET TO EITHER 60MM 2-38 OR 70MM 2-34 AND IS COMPATIBLE WITH DOORS RANGING FROM 35MM TO 45MM 1-38 TO 1-34 IN THICKNESS. PLEASE NOTE THAT THE LATCH PLATE IS NOT REMOVABLE. This door lock features a round shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door lock is made with stainless steel. The primary color of this product is black and it comes with black hardware. 1.77-in. Width left to right. 2.3-in. Depth back to front. 0.01-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET KSP and MSP Knobs and Levers Machine Scr (81835-005)
- TRINE Trine 1000 Series Electric Strikes, 16-24 VAC/VDC Sprayed Brass (1001-2B-16-24AC/DC)
- MASTER LOCK 2" Laminated Padlock (5KA-A445)
- ZORO SELECT 1 in W x 96 in H Stainless steel Continuous Hinge (2ZFP5)
- AMERICAN IMAGINATIONS 4.8-in. W Door Lock_ (AI-36389)
- CODELOCKS Mechanical Lockset, Stainless Steel, Knob (CL210K-SS)
- SCHLAGE RESIDENTIAL Push Button Lockset, Knob, Satin Nickel (FE595 PLY619PLY)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1031-26D-41 (1031-26D-41)
- CODELOCKS Mechanical Lockset, Stainless Steel, Knob (CL200K-SS)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1041S-26D-41 (1041S-26D-41)
- CODELOCKS Mechanical Lockset, Stainless Steel, Knob (CL250K-SS)
- American Imaginations Keyless Entry Door Knobs