Shop All LED Light Bulbs
American Imaginations
175W Bulb Socket Light Bulb Red Glass
Mfr # AI-37514
Zoro # G110535710
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Round
- For Use With Residential/Non-Residential
- Voltage 120V
- Material Glass
- Light Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37514
- Zoro # G110535710
- UPC # 627622375141
- Country of Origin Canada
- Category LED Light Bulbs
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Bulb Shape | Round |
For Use With | Residential/Non-Residential |
Voltage | 120V |
Material | Glass |
Light Color | Red |
Includes | Light Bulb |
Weight | 0.5 lbs |
Install Type | Bulb Socket |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x light bulb in red color. THE PAR38 INFRARED HEAT LAMP HAS A WATTAGE OF 175W AND OPERATES AT A VOLTAGE OF 120V. IT EMITS A RED COLOR LIGHT, PROVIDING EFFICIENT HEAT DISTRIBUTION FOR VARIOUS APPLICATIONS. THE HIGH WATTAGE ENSURES EFFECTIVE HEAT OUTPUT, AND THE RED COLOR IS COMMONLY ASSOCIATED WITH INFRARED HEATING. ITS A SUITABLE CHOICE FOR CREATING WARMTH IN SPACES THAT REQUIRE TARGETED HEAT DELIVERY. This light bulb features a round shape with a modern style. This product is made for bulb socket installation. DIY installation instructions are included in the box. This light bulb is made with glass. The primary color of this product is red and it comes with brass hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Leitz V 35 replacement light bulb lamp (V 35 LEITZ)
- ENERSYS/HAWKER Emergency Lighting, EnerSys/Hawker Battery (0859-0010)
- DESIGNERS FOUNTAIN 16 inch Bronze Integrated Selectable CCT LED Round Ceiling Light Flush Mount Light (EV1416C3C-34)
- SIGNIFY LED Recessed Troffer, 2x2,4000K, 3800 lm (2FGXG38B840-2-RS-UNV-DIM)
- AMERICAN IMAGINATIONS 6W Bulb Socket Light Bulb Warm White Glass (AI-37419)
- AMERICAN IMAGINATIONS 43W Bulb Socket Light Bulb Clear Glass (AI-37494)
- AMERICAN IMAGINATIONS 60W Bulb Socket Light Bulb Clear Glass (AI-37544)
- AMERICAN IMAGINATIONS 35W Bulb Socket Light Bulb Warm White Glass (AI-37694)
- AMERICAN IMAGINATIONS 175W Bulb Socket Light Bulb Clear Glass (AI-37693)
- CURRENT PAR38 E26 (Medium) LED Floodlight Bulb Warm White 90 Watt Equivalence , 4PK (93129325)
- FEIT ELECTRIC A21 E26 (Medium) LED Grow Light Clear (A21ADJGRWLEDHD)
- American Imaginations LED Light Bulbs